Shop All Paint Activators & Additives
Florock
Floor Flake, 10 lb., Burlywood
Mfr # 901
Zoro # G5864512
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Apply By Broadcasting Directly Onto The Surface of Wet Coating, Allow to Dry, Weep Off Excess and Apply Clear Topcoat Encapsulating The Decorative Flake, Broadcasting is Optional From A Light Sprinkle to A Full Complete Broadcast
- Coverage 90 sq ft
- Base Type Vinyl
- For Use With M-142CN/U0-161CN, M0-072CN/U0144CN, M0-076CN/U0-144CN, M0-090CN/U0-141CN, M0-091CN/U0-161CN, M1-086CN/U0-173CN, M8-072KT, M8-142KT4, Mfr. No. U0-144KT, R0-158KT, U0-141KT, U0-161KT, U0-173KT
- Exposure Interior or Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Florock
- MFR # 901
- Zoro # G5864512
- UPC # 815218025284
- Country of Origin United States
- Category Paint Activators & Additives
Dimensions
Size | 10 lb |
Details
Item | Floor Flake |
Application Method | Apply By Broadcasting Directly Onto The Surface of Wet Coating, Allow to Dry, Weep Off Excess and Apply Clear Topcoat Encapsulating The Decorative Flake, Broadcasting is Optional From A Light Sprinkle to A Full Complete Broadcast |
Coverage | 90 sq ft |
Base Type | Vinyl |
Color | Burlywood |
For Use With | M-142CN/U0-161CN, M0-072CN/U0144CN, M0-076CN/U0-144CN, M0-090CN/U0-141CN, M0-091CN/U0-161CN, M1-086CN/U0-173CN, M8-072KT, M8-142KT4, Mfr. No. U0-144KT, R0-158KT, U0-141KT, U0-161KT, U0-173KT |
Exposure | Interior or Exterior |
Minimum Application Temperature | 55 Degrees F |
Chemical Resistant | Yes |
Primer Required | Yes |
Mildew Resistant | Yes |
Flammability | Flammable |
Coverage Area | 90 sq ft |
Exposure Conditions | Moderate |
Use Location | Exterior, Interior |
Maximum Application Temperature | 95 Degrees F |
Resistance Properties | Abrasion Resistant, Impact Resistant, Slip Resistant |
Additive Type | Floor Flake |
Description
Floor Flake, Additive Type Floor Flake, Base Type Vinyl, Color Burlywood, Coverage Area 90 sq ft, Use Location Exterior, Interior, Container Size 10 lb, Application Method Broadcast, Chemical Resistant Yes, Dry Time 4 to 24 hr, Exposure Conditions Moderate, Flammability Flammable, For Use With M-142CN/U0-161CN, M0-072CN/U0144CN, M0-076CN/U0-144CN, M0-090CN/U0-141CN, M0-091CN/U0-161CN, M1-086CN/U0-173CN, M8-072KT, M8-142KT4, Mfr. No. U0-144KT, R0-158KT, U0-141KT, U0-161KT, U0-173KT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spray Gun Cup Lid, S11 Type, Plastic (26018)
- RUST-OLEUM Acrylic Enamel Coating, Safety Org, 1 gal. (315510)
- NU-CALGON Spray Gun, Grey (4773-0)
- WEILER 9" Premium Roller Cover, 3/16" Nap, for Smooth Surfaces (49061)
- FLOROCK Floor Flake, 10 lb., Black (610)
- FLOROCK Floor Flake, 10 lb., Gray (606)
- FLOROCK Epoxy Colorant, White Night Gray, 1 qt. (M8-137QT)
- FLOROCK Epoxy Colorant, White, 1 qt. (M1-067QT)
- RUST-OLEUM Extender For Rolling Additive (ME651)
- ZINSSER Texture Additive Clr 1Lb (22232)
- GOURMETGALLEY CPSGP Painters Select Quart Pastel Base Tintable White Interior Exterior Semi-Gloss Acrylic Latex Paint (GO830543)
- Florock Paint Activators & Additives