Shop All Paint Activators & Additives
Florock
Floor Flake, 10 lb., Black
Mfr # 610
Zoro # G5952965
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Apply By Broadcasting Directly Onto The Surface of Wet Coating, Allow to Dry, Weep Off Excess and Apply Clear Topcoat Encapsulating The Decorative Flake, Broadcasting is Optional From A Light Sprinkle to A Full Complete Broadcast
- Coverage 90 sq ft
- Base Type Vinyl
- For Use With M-142CN/U0-161CN, M0-072CN/U0144CN, M0-076CN/U0-144CN, M0-090CN/U0-141CN, M0-091CN/U0-161CN, M1-086CN/U0-173CN, M8-072KT, M8-142KT4, Mfr. No. U0-144KT, R0-158KT, U0-141KT, U0-161KT, U0-173KT
- Exposure Interior or Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Florock
- MFR # 610
- Zoro # G5952965
- UPC # 815218025239
- Country of Origin United States
- Category Paint Activators & Additives
Dimensions
Size | 10 lb |
Details
Item | Floor Flake |
Application Method | Apply By Broadcasting Directly Onto The Surface of Wet Coating, Allow to Dry, Weep Off Excess and Apply Clear Topcoat Encapsulating The Decorative Flake, Broadcasting is Optional From A Light Sprinkle to A Full Complete Broadcast |
Coverage | 90 sq ft |
Base Type | Vinyl |
Color | Black |
For Use With | M-142CN/U0-161CN, M0-072CN/U0144CN, M0-076CN/U0-144CN, M0-090CN/U0-141CN, M0-091CN/U0-161CN, M1-086CN/U0-173CN, M8-072KT, M8-142KT4, Mfr. No. U0-144KT, R0-158KT, U0-141KT, U0-161KT, U0-173KT |
Exposure | Interior or Exterior |
Use Location | Exterior, Interior |
Flammability | Flammable |
Additive Type | Floor Flake |
Primer Required | Yes |
Chemical Resistant | Yes |
Minimum Application Temperature | 55 Degrees F |
Exposure Conditions | Moderate |
Maximum Application Temperature | 95 Degrees F |
Coverage Area | 90 sq ft |
Mildew Resistant | Yes |
Resistance Properties | Abrasion Resistant, Impact Resistant, Slip Resistant |
Description
Floor Flake, Additive Type Floor Flake, Base Type Vinyl, Color Black, Coverage Area 90 sq ft, Use Location Exterior, Interior, Container Size 10 lb, Application Method Broadcast, Chemical Resistant Yes, Dry Time 4 to 24 hr, Exposure Conditions Moderate, Flammability Flammable, For Use With M-142CN/U0-161CN, M0-072CN/U0144CN, M0-076CN/U0-144CN, M0-090CN/U0-141CN, M0-091CN/U0-161CN, M1-086CN/U0-173CN, M8-072KT, M8-142KT4, Mfr. No. U0-144KT, R0-158KT, U0-141KT, U0-161KT, U0-173KT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Anti-SkidGray, 1gal (WP70KITGRY)
- RUST-OLEUM QT Iridesc Glitter Pain (323860)
- WOOSTER 3" Semi-Oval Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5236)
- RUST-OLEUM Weather Resistant Paint, Unfinished, OilBase, Red Tile, 12 oz (313815)
- FLOROCK Floor Flake, 10 lb., Gray (606)
- FLOROCK Floor Flake, 10 lb., Burlywood (901)
- FLOROCK Epoxy Colorant, White Night Gray, 1 qt. (M8-137QT)
- RUST-OLEUM Primer, 1 gal., Gray, Flat Finish (310706)
- INSL-X BY BENJAMIN MOORE Insl-X Indoor and Outdoor Black Blend Decorative Floor Flakes 12 oz (EGF701099-EA)
- MAJIC PAINT PAINT THINNER PT MAJIC REDUCER (8-0750-3)
- CAL-TINT II 16 Oz 830-1313 Burnt Umber Cal-Tint II Universal Colorant (830-1313)
- Florock Paint Activators & Additives