Shop All Paint Activators & Additives
Florock
Epoxy Colorant, White, 1 qt.
Mfr # M1-067QT
Zoro # G5888967
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Mix
- Size 1 qt
- For Use With Florock 6500 Elastomer, FloroCrete SLX, FloroCryl MMA, Floropoxy 4700, 4750, 4755, 4805, 4860 and 4865, Floropoxy 4900, 4905 and 4965, Floropoxy Novolac
- Color Family Whites
- Container Size 1 qt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Florock
- MFR # M1-067QT
- Zoro # G5888967
- UPC # 815218025062
- Country of Origin United States
- Category Paint Activators & Additives
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Details
Item | Epoxy Colorant |
Application Method | Mix |
Color | White |
For Use With | Florock 6500 Elastomer, FloroCrete SLX, FloroCryl MMA, Floropoxy 4700, 4750, 4755, 4805, 4860 and 4865, Floropoxy 4900, 4905 and 4965, Floropoxy Novolac |
Color Family | Whites |
Tintable | Yes |
Description
Epoxy Colorant, Color White, Color Family Whites, Container Size 1 qt, For Use With Florock 6500 Elastomer, FloroCrete SLX, FloroCryl MMA, Floropoxy 4700, 4750, 4755, 4805, 4860 and 4865, Floropoxy 4900, 4905 and 4965, Floropoxy Novolac, Tintable Yes, Application Method Mix
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER 9 in Paint Roller Cover, 3/8" Nap, Foam (RC182)
- DEVILBISS Needle Adjusting Screw (SP-614-K)
- BESTT LIEBCO Floor Applicator Pad Refill, 16" (997155160)
- PURDY 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle (144153325)
- FLOROCK Epoxy Colorant, White Night Gray, 1 qt. (M8-137QT)
- FLOROCK Floor Flake, 10 lb., Gray (606)
- FLOROCK Floor Flake, 10 lb., Black (610)
- FLOROCK Floor Flake, 10 lb., Burlywood (901)
- QUIKRETE Colorant Cement 10Oz Red (1317-03)
- VALSPAR 1 Qt KX White Novocolor II Universal Colorant (8800N)
- VALSPAR 1 Qt S-Red Novocolor II Universal Colorant (8847N)
- Florock Paint Activators & Additives