Shop All Paint Activators & Additives
This Product is Discontinued
Florock
Epoxy Colorant, Tile Red, 1 qt. (Discontinued)
Mfr # M6-040QT
Zoro # G6018074
This Product is Discontinued
Key Features
- Application Method Mix
- Color Tile Red
- Size 1 qt
- Color Family Reds
- For Use With Florock 6500 Elastomer, FloroCrete SLX, FloroCryl MMA, Floropoxy 4700, 4750, 4755, 4805, 4860 and 4865, Floropoxy 4900, 4905 and 4965, Floropoxy Novolac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Florock
- MFR # M6-040QT
- Zoro # G6018074
- UPC # 815218025147
- Country of Origin United States
- Category Paint Activators & Additives
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Details
Item | Epoxy Colorant |
Application Method | Mix |
Color | Tile Red |
Color Family | Reds |
For Use With | Florock 6500 Elastomer, FloroCrete SLX, FloroCryl MMA, Floropoxy 4700, 4750, 4755, 4805, 4860 and 4865, Floropoxy 4900, 4905 and 4965, Floropoxy Novolac |
Tintable | Yes |
Description
Epoxy Colorant, Color Tile Red, Color Family Reds, Container Size 1 qt, For Use With Florock 6500 Elastomer, FloroCrete SLX, FloroCryl MMA, Floropoxy 4700, 4750, 4755, 4805, 4860 and 4865, Floropoxy 4900, 4905 and 4965, Floropoxy Novolac, Tintable Yes, Application Method Mix
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.