Shop All Paint Activators & Additives
Florock
Epoxy Colorant, Assembly Blue, 1 qt.
Mfr # M5-047QT
Zoro # G5886474
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Mix
- Size 1 qt
- Color Family Blues
- For Use With Florock 6500 Elastomer, FloroCrete SLX, FloroCryl MMA, Floropoxy 4700, 4750, 4755, 4805, 4860 and 4865, Floropoxy 4900, 4905 and 4965, Floropoxy Novolac
- Container Size 1 qt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Florock
- MFR # M5-047QT
- Zoro # G5886474
- UPC # 815218025116
- Country of Origin United States
- Category Paint Activators & Additives
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Details
Item | Epoxy Colorant |
Application Method | Mix |
Color | Assembly Blue |
Color Family | Blues |
For Use With | Florock 6500 Elastomer, FloroCrete SLX, FloroCryl MMA, Floropoxy 4700, 4750, 4755, 4805, 4860 and 4865, Floropoxy 4900, 4905 and 4965, Floropoxy Novolac |
Tintable | Yes |
Description
Epoxy Colorant, Color Assembly Blue, Color Family Blues, Container Size 1 qt, For Use With Florock 6500 Elastomer, FloroCrete SLX, FloroCryl MMA, Floropoxy 4700, 4750, 4755, 4805, 4860 and 4865, Floropoxy 4900, 4905 and 4965, Floropoxy Novolac, Tintable Yes, Application Method Mix
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2" Varnish Paint Brush, Gold CT Polyester Bristle, Wood Handle (5232-2)
- SEYMOUR MIDWEST Seym. BigRig Rust Conveter Pri (20-1600)
- RUST-OLEUM Burnt Orange, Matte, 12 Oz (352122)
- KRYLON Glitter Blast Diamond Dust Spray Paint 5.75 oz (K03804000)
- FLOROCK Epoxy Colorant, White Night Gray, 1 qt. (M8-137QT)
- FLOROCK Floor Flake, 10 lb., Gray (606)
- FLOROCK Epoxy Colorant, White, 1 qt. (M1-067QT)
- FLOROCK Floor Flake, 10 lb., Black (610)
- FLOROCK Floor Flake, 10 lb., Burlywood (901)
- HOMAX Paint Hardener, Disposal Medium (3535)
- TENNANT Colorant, 1 pt., Canada Gray (60618)
- Florock Paint Activators & Additives