Shop All Paint Activators & Additives
Florock
Decorative Quartz Blend, 50 lb., Buff
Mfr # QTZBUFF-BC
Zoro # G5963903
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Apply By Broadcasting Heavily Directly Onto The Surface of Wet Coating, Allow to Cure, Vacuum Off Excess and Apply Clear Topcoat Encapsulating The Decorative Quartz
- Coverage 100 sq ft
- Base Type Silica
- Size 50 lb
- Exposure Interior or Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Florock
- MFR # QTZBUFF-BC
- Zoro # G5963903
- UPC # 815218025574
- Country of Origin United States
- Category Paint Activators & Additives
Dimensions
Size | 50 lb |
Details
Item | Decorative Quartz Blend |
Application Method | Apply By Broadcasting Heavily Directly Onto The Surface of Wet Coating, Allow to Cure, Vacuum Off Excess and Apply Clear Topcoat Encapsulating The Decorative Quartz |
Coverage | 100 sq ft |
Base Type | Silica |
Color | Buff |
Exposure | Interior or Exterior |
For Use With | M-142CN/U0-161CN, M0-072CN/U0144CN, M0-076CN/U0-144CN, M0-090CN/U0-141CN, M0-091CN/U0-161CN, M1-086CN/U0-173CN, M8-072KT, M8-142KT4, Mfr. No. U0-144KT, R0-158KT, U0-141KT, U0-161KT, U0-173KT |
Exposure Conditions | Heavy Traffic Areas |
Coverage Area | 100 sq ft |
Cleaning Method | Vacuum |
Mildew Resistant | Yes |
Minimum Application Temperature | 55 Degrees F |
Additive Type | Epoxy Quartz Aggregate |
Primer Required | Yes |
Use Location | Exterior, Interior |
Chemical Resistant | Yes |
Maximum Application Temperature | 95 Degrees F |
Resistance Properties | Impact Resistant, Slip Resistant |
Description
Decorative Quartz Blend, Additive Type Epoxy Quartz Aggregate, Base Type Silica, Color Buff, Coverage Area 100 sq ft, Use Location Exterior, Interior, Container Size 50 lb, Application Method Broadcast, Chemical Resistant Yes, Cleaning Method Vacuum, Dry Time 6 to 24 hr, Exposure Conditions Heavy Traffic Areas
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Blue, 1 gal (802082)
- KRYLON INDUSTRIAL Pavement Striping Paint, 5 gal., Parking Lot White, Water -Based (K41130404-20)
- RUST-OLEUM Rust-Oleum Imagine Gloss Purple Sunrise Spray Paint 11 oz (353337)
- RUST-OLEUM Professional Inverted Marking Paint, 15 oz, Caution Blue (2524838)
- FLOROCK Floor Flake, 10 lb., Burlywood (901)
- FLOROCK Epoxy Colorant, White Night Gray, 1 qt. (M8-137QT)
- FLOROCK Floor Flake, 10 lb., Gray (606)
- FLOROCK Epoxy Colorant, White, 1 qt. (M1-067QT)
- FLOROCK Floor Flake, 10 lb., Black (610)
- M-1 Mildewcide Paint Additive, for 1 gal, PK12 (78902M)
- RAE Shark Skin Anti-Slip Paint Additive, 15lb (SHARKBX)
- Florock Paint Activators & Additives