Shop All Paint Activators & Additives
Florock
Decorative Quartz Aggregate, 50 lb, Yellow
Mfr # QTZYELLOW-BC
Zoro # G5934801
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Apply By Broadcasting Heavily Directly Onto The Surface of Wet Coating, Allow to Cure, Vacuum Off Excess and Apply Clear Topcoat Encapsulating The Decorative Quartz
- Coverage 100 sq ft
- Base Type Silica
- Size 50 lb
- Exposure Interior or Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Florock
- MFR # QTZYELLOW-BC
- Zoro # G5934801
- UPC # 815218025550
- Country of Origin United States
- Category Paint Activators & Additives
Dimensions
Size | 50 lb |
Details
Item | Decorative Quartz Aggregate |
Application Method | Apply By Broadcasting Heavily Directly Onto The Surface of Wet Coating, Allow to Cure, Vacuum Off Excess and Apply Clear Topcoat Encapsulating The Decorative Quartz |
Coverage | 100 sq ft |
Base Type | Silica |
Color | Yellow |
Exposure | Interior or Exterior |
For Use With | M-142CN/U0-161CN, M0-072CN/U0144CN, M0-076CN/U0-144CN, M0-090CN/U0-141CN, M0-091CN/U0-161CN, M1-086CN/U0-173CN, M8-072KT, M8-142KT4, Mfr. No. U0-144KT, R0-158KT, U0-141KT, U0-161KT, U0-173KT |
Primer Required | Yes |
Resistance Properties | Impact Resistant, Slip Resistant |
Maximum Application Temperature | 95 Degrees F |
Additive Type | Epoxy Quartz Aggregate |
Chemical Resistant | Yes |
Minimum Application Temperature | 55 Degrees F |
Mildew Resistant | Yes |
Exposure Conditions | Heavy Traffic Areas |
Cleaning Method | Vacuum |
Coverage Area | 100 sq ft |
Use Location | Exterior, Interior |
Description
Decorative Quartz Aggregate, Additive Type Epoxy Quartz Aggregate, Base Type Silica, Color Yellow, Coverage Area 100 sq ft, Use Location Exterior, Interior, Container Size 50 lb, Application Method Broadcast, Chemical Resistant Yes, Cleaning Method Vacuum, Dry Time 6 to 24 hr, Exposure Conditions Heavy Traffic Areas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Paint Roller Cover, 3/4" Nap, Polyester (403T10)
- WOOSTER 1/4" Artist Paint Brush, Ox Hair Bristle (F1625)
- TITAN Airless Spray Gun Tip, Sz 0.015 (0516705)
- BEDFORD PRECISION PARTS Bedford Precision Inlet Strainer - 3/4in NPT Stainless Steel Cap for Graco (14-1428)
- FLOROCK Floor Flake, 10 lb., Burlywood (901)
- FLOROCK Floor Flake, 10 lb., Gray (606)
- FLOROCK Floor Flake, 10 lb., Tan (601)
- FLOROCK Epoxy Colorant, White, 1 qt. (M1-067QT)
- FLOROCK Floor Flake, 10 lb., Black (610)
- FLOROCK Epoxy Colorant, Standard Gray, 1 qt. (M8-136QT)
- COBZORB Cobzorb Paint Hardnr 3# (CZBPNT)
- Florock Paint Activators & Additives