Shop All Paint Activators & Additives
Florock
Decorative Quartz Aggregate, 50 lb., White
Mfr # QTZWHITE-BC
Zoro # G5937924
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Apply By Broadcasting Heavily Directly Onto The Surface of Wet Coating, Allow to Cure, Vacuum Off Excess and Apply Clear Topcoat Encapsulating The Decorative Quartz
- Coverage 100 sq ft
- Base Type Silica
- Size 50 lb
- For Use With M-142CN/U0-161CN, M0-072CN/U0144CN, M0-076CN/U0-144CN, M0-090CN/U0-141CN, M0-091CN/U0-161CN, M1-086CN/U0-173CN, M8-072KT, M8-142KT4, Mfr. No. U0-144KT, R0-158KT, U0-141KT, U0-161KT, U0-173KT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Florock
- MFR # QTZWHITE-BC
- Zoro # G5937924
- UPC # 815218025475
- Country of Origin United States
- Category Paint Activators & Additives
Dimensions
Size | 50 lb |
Details
Item | Decorative Quartz Aggregate |
Application Method | Apply By Broadcasting Heavily Directly Onto The Surface of Wet Coating, Allow to Cure, Vacuum Off Excess and Apply Clear Topcoat Encapsulating The Decorative Quartz |
Coverage | 100 sq ft |
Base Type | Silica |
Color | White |
For Use With | M-142CN/U0-161CN, M0-072CN/U0144CN, M0-076CN/U0-144CN, M0-090CN/U0-141CN, M0-091CN/U0-161CN, M1-086CN/U0-173CN, M8-072KT, M8-142KT4, Mfr. No. U0-144KT, R0-158KT, U0-141KT, U0-161KT, U0-173KT |
Exposure | Interior or Exterior |
Additive Type | Epoxy Quartz Aggregate |
Mildew Resistant | Yes |
Cleaning Method | Vacuum |
Maximum Application Temperature | 95 Degrees F |
Exposure Conditions | Heavy Traffic Areas |
Resistance Properties | Impact Resistant, Slip Resistant |
Chemical Resistant | Yes |
Coverage Area | 100 sq ft |
Use Location | Exterior, Interior |
Minimum Application Temperature | 55 Degrees F |
Primer Required | Yes |
Description
Decorative Quartz Aggregate, Additive Type Epoxy Quartz Aggregate, Base Type Silica, Color White, Coverage Area 100 sq ft, Use Location Exterior, Interior, Container Size 50 lb, Application Method Broadcast, Chemical Resistant Yes, Cleaning Method Vacuum, Dry Time 6 to 24 hr, Exposure Conditions Heavy Traffic Areas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAINTLINE PaintLine PSDR Standard Hangers (Set of 50), 50PK (PSDR.H)
- RUST-OLEUM QT Ford BLU BRT Paint (280153)
- WOOSTER 9" Paint Roller Cover, 3/16" Nap, Woven Fabric (RR641-9)
- CAMPBELL HAUSFELD Spray Gun, w/REV Canister (DH650001AV)
- FLOROCK Floor Flake, 10 lb., Gray (606)
- FLOROCK Floor Flake, 10 lb., Black (610)
- FLOROCK Epoxy Colorant, White Night Gray, 1 qt. (M8-137QT)
- FLOROCK Epoxy Colorant, White, 1 qt. (M1-067QT)
- FLOROCK Floor Flake, 10 lb., Burlywood (901)
- PORCH & FLOOR Rust-Oleum Tint Base Porch and Floor Paint+Primer 1 gal (262366)
- RUST-OLEUM Durability Additive, 3 lb., White (280945)
- Florock Paint Activators & Additives