Florock

5 gal Floor Resin 4700 Kit, Gloss Finish, Clear, 100% Solid Base (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Concrete Floor Coatings

Key Features

  • Color Clear
  • Size 5 gal
  • Finish Gloss
  • For Use With M1-067QT, M4-056QT, M5-045QT, M5-046QT, M5-047QT, M6-040QT, M7-062QT, M8-136QT, M8-137QT, M8-138QT, M8-148QT
  • Exposure Conditions Mild to Moderate
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 5 gal
Container Size 5 gal

Description

Floor Resin 4700 Kit, Base Type 100 Percent Solid, Resin Type Epoxy, Color Clear, Finish Gloss, Size 5 gal, VOC Content VOC Free, Coverage 160 sq ft/gal, Exposure Conditions Mild to Moderate, Dry Time 24 to 72 hr, Cure Time 72 hr, Application Temperature 55 Degrees to 90 Degrees F, For Use With M1-067QT, M4-056QT, M5-045QT, M5-046QT, M5-047QT, M6-040QT, M7-062QT, M8-136QT, M8-137QT, M8-138QT, M8-148QT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products