Shop All Concrete Floor Coatings
Florock
4.5 gal Floor Resin 4700 Kit, Gloss Finish, Clear, Solvent Base
Mfr # R0-158KT
Zoro # G8643582
product price: $2,132.99
/ea
Free Shipping & Returns
$2,132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Size 4.5 gal
- Finish Gloss
- Exposure Conditions Mild to Moderate
- Resin Type Urethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Florock
- MFR # R0-158KT
- Zoro # G8643582
- UPC # 815218025178
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 4.5 gal |
Container Size | 4.5 gal |
Description
Floor Coating, Solvent Base Type, Urethane Resin Type, VOC Content 50g/L, Size 4.5 gal., Color Clear, Gloss Finish, Coverage 500 sq. ft./gal., Dry Time Tack Free 8 hr., Dry Time - Light Traffic 24 hr., Dry Time 24 hr., Application Temperature 55 Degrees to 90 Degrees F, Application Method Roller, Concrete, Exposure Conditions Mild to Moderate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYLOK Matte Gray Tintable Latex Waterproof Sealer 1 gal (21913)
- SHUR-LINE LED Extension Pole (2008290)
- PURDY 2" Flat Sash Paint Brush, Nylon Bristle (144100320)
- CITRI-STRIP Citristrip Safer Paint and Varnish Stripper 17 oz (ECSG807)
- GENERAL PAINT Painter's Select Porch & Floor Coating, Polyurethane Oil, Gloss Finish, Tile Red, Quart - (209288)
- RUST-OLEUM 1 gal Floor Paint, High Gloss Finish, Safety Red, Water Base (261115)
- AKONA 10 lb. Instant Patching Cement, 10 lb., PK4, Textured Finish, Gray (102632)
- SEYMOUR OF SYCAMORE 12 oz Slip Resistant Coating, Matte Finish, Yellow, Oil Base (16-89)
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Flat Finish, Silver Gray, Solvent Base (AS9182425)
- INSL-X BY BENJAMIN MOORE Insl-X Concrete Etch 1 gal (CL0300099-01)
- CRAFTSMAN Garage Floor Coating Beige (CMXPLDP807066)
- Florock Concrete Floor Coatings