Shop All Concrete Floor Coatings
Florock
4.5 gal Floor Resin 4700 Kit, Gloss Finish, Clear, Solvent Base
Mfr # R0-144KT
Zoro # G8643573
product price: $2,352.99
/ea
Free Shipping & Returns
$2,352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Size 4.5 gal
- Finish Gloss
- Exposure Conditions Mild to Moderate
- Resin Type Urethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Florock
- MFR # R0-144KT
- Zoro # G8643573
- UPC # 815218025161
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 4.5 gal |
Container Size | 4.5 gal |
Description
Floor Resin 7100 Kit,Clear,4.5 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH 4" Chip Paint Brush, White China Bristle, Wood Handle (00235)
- BINKS Siphon Spray Gun, 0.070In/1.8mm (6100-1808-9)
- PAINTLINE PaintLine ProDryingRack EX 3 (PDREX3)
- WOOSTER 1-1/2" Semi-Oval Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5236-1 1/2)
- H&C 1 gal Floor Stain, Invisible Finish, Tumbled Stone, Water Base (45.102024-16)
- SEAL-ONCE 1 GAL NANO + POLY Concrete & Masonry Sealer (SO7910)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, Silver Gray, Water Base (6082408)
- RUST-OLEUM EPOXYSHIELD Garage Floor Coating Kit, HighGloss, Gray, 2 gal (251870)
- DRYLOK Flat White Latex Concrete Floor Paint 1 gal (21213)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, Gray, Solvent Base (278478)
- RUST-OLEUM Epoxy Coating, Flat Finish, Dunes Tan, Solvent Base (388963)
- Florock Concrete Floor Coatings