Shop All Concrete Floor Coatings
This Product is Discontinued
Florock
4 gal Floor Resin 4805 Kit, High Gloss Finish, Clear, 100% Solid Base (Discontinued)
Mfr # U0-161KT
Zoro # G8643494
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Clear
- Size 4 gal
- Finish Gloss
- For Use With M1-067QT, M4-056QT, M5-045QT, M5-046QT, M5-047QT, M6-040QT, M7-062QT, M8-136QT, M8-137QT, M8-138QT, M8-148QT
- Exposure Conditions Mild to Moderate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Florock
- MFR # U0-161KT
- Zoro # G8643494
- UPC # 815218024959
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 4 gal |
Container Size | 4 gal |
Description
Floor Resin 4805 Kit, Base Type 100 Percent Solid, Resin Type Epoxy, Color Clear, Finish Gloss, Size 4 gal, VOC Content VOC Free, Coverage 100 sq ft/gal, Exposure Conditions Mild to Moderate, Dry Time 12 hr, Cure Time 48 hr, Application Temperature 55 Degrees to 90 Degrees F, For Use With M1-067QT, M4-056QT, M5-045QT, M5-046QT, M5-047QT, M6-040QT, M7-062QT, M8-136QT, M8-137QT, M8-138QT, M8-148QT
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.