Shop All Concrete Floor Coatings
Florock
3.65 gal Floor Resin 4700 Kit, Gloss Finish, Opaque, 100% Solid Base
Mfr # M8-207KT
Zoro # G8643564
product price: $2,637.99
/ea
Free Shipping & Returns
$2,637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Opaque
- Size 3.65 gal
- Finish Gloss
- Exposure Conditions Mild to Moderate
- Resin Type Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Florock
- MFR # M8-207KT
- Zoro # G8643564
- UPC # 815218025048
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 3.65 gal |
Container Size | 3.65 gal |
Description
Floor Resin 4700 Kit, Base Type 100 Percent Solid, Resin Type Epoxy, Color Opaque, Finish Gloss, Size 3.65 gal, VOC Content 30 g/L, Coverage 140 sq ft/gal, Exposure Conditions Mild to Moderate, Dry Time 24 hr, Cure Time 24 hr, Application Temperature 55 Degrees to 90 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSTAR 4633 2 to 1 in. Primer White (TRE-4633)
- BEDFORD PRECISION PARTS Bedford Precision Inlet Strainer - 3/4in NPT Thread for H.E.R.O. 187A (14-2332)
- PREMIER Brush Paint 1In Flat Poly (FHR00138)
- TANIS BRUSH #5 Marking Paint Brush, White China Bristle, 1 (00285)
- VALSPAR Concrete Stain Solid Base 4 Resin Concrete Stain 1 gal (024.1082324.007)
- RAINGUARD BRANDS 1 Gal. Kit Garage Floor Urethane Coating + Anti-Slip, Satin, Dark Grey (SP-1500)
- AKONA 1 gal. Concrete/Masonry Cleaner, 1 gal., PK4, Amber (102652)
- H&C 16 oz Anti-Slip Floor Coating, Invisible Finish, White, Oil Base (50.155005-99)
- RUST-OLEUM 1 gal Floor Coating Kit, High Gloss Finish, Clear, Solvent Base (292514)
- RUST-OLEUM 5 gal Anti-Slip Floor Coating, Flat Finish, SAFETY YELLOW, Solvent Base (289378)
- RUST-OLEUM Epoxy Coating, High Gloss Finish, Clear, Solvent Base (388959)
- Florock Concrete Floor Coatings