Shop All Concrete Floor Coatings
Florock
3.2 gal FloroGel Concrete Patch Kit, Satin Finish, Opaque, 100% Solid Base
Mfr # GELCS
Zoro # G8643634
original price:
$579.33
new price: $575.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Opaque
- Size 3.2 gal
- Finish Satin
- Exposure Conditions Mild to Moderate
- Resin Type Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Florock
- MFR # GELCS
- Zoro # G8643634
- UPC # 815218025666
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 3.2 gal |
Container Size | 3.2 gal |
Description
FloroGel Concrete Patch Kit, Base Type 100 Percent Solid, Resin Type Epoxy, Color Opaque, Finish Satin, Size 3.2 gal, VOC Content VOC Free, Exposure Conditions Mild to Moderate, Dry Time 6 hr, Cure Time 12 hr, Application Temperature 55 Degrees to 90 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Copper Metallic, Metallic, 11 oz (1937830)
- PURDY 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (144080330)
- SEYMOUR OF SYCAMORE Inverted Marking Paint, 17 oz., Fluorescent Blue, Solvent -Based (20-969)
- RICHARD 9" Paint Roller Cover, 3/8" Nap, Microfiber (99572-US)
- RUST-OLEUM 1 gal Floor Coating, Gloss Finish, Pewter, Water Base (320474)
- RUST-OLEUM 1 gal Floor Coating Kit, High Gloss Finish, Clear, Solvent Base (292514)
- H&C 16 oz Anti-Slip Floor Coating, Invisible Finish, White, Oil Base (50.155005-99)
- ACE Insl-X Tough Sheild Satin Light Gray Water-Based Floor and Patio Coating 1 gal (CTS331099-01)
- RUST-OLEUM Coating, FinishKote, 2 gal, Gloss, Floor, Polyaspartic (283616)
- GENERAL PAINT Painter's Select Porch & Floor Coating, Polyurethane Oil, Gloss Finish, Tile Red, Quart - (209288)
- RUST-OLEUM 2.5 Car Kit High Gloss Finish, Modern Greige (381087)
- Florock Concrete Floor Coatings