Shop All Concrete Floor Coatings
Florock
220 gal Floor Resin 4700 Kit, Gloss Finish, Clear, 100% Solid Base
Mfr # M0-076DR/U0-144DR
Zoro # G2245960
product price: $31,444.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$31,444.99
Free 30-Day Returns
Key Features
- Color Clear
- Size 220 gal
- Finish Gloss
- For Use With M1-067QT, M4-056QT, M5-045QT, M5-046QT, M5-047QT, M6-040QT, M7-062QT, M8-136QT, M8-137QT, M8-138QT, M8-148QT
- Exposure Conditions Mild to Moderate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Florock
- MFR # M0-076DR/U0-144DR
- Zoro # G2245960
- UPC # 815218024928
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 220 gal |
Container Size | 220 gal |
Description
Floor Resin 4700 Kit, Base Type 100 Percent Solid, Resin Type Epoxy, Color Clear, Finish Gloss, Size 220 gal, VOC Content VOC Free, Coverage 160 sq ft/gal, Exposure Conditions Mild to Moderate, Dry Time 6 hr, Cure Time 72 hr, Application Temperature 55 Degrees to 90 Degrees F, For Use With M1-067QT, M4-056QT, M5-045QT, M5-046QT, M5-047QT, M6-040QT, M7-062QT, M8-136QT, M8-137QT, M8-138QT, M8-148QT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR LONGARM Mr Longarm 6618 6-18 ft. Alumiglass Telescoping Extension Pole (887114)
- AGS Paint, UV Resistant, Matte Black, 1 Quart (AOR-32)
- GRACO 390 PC Stand Airless Paint Sprayer (17C310)
- PREVAL Preval 267 Preval Complete Sprayer (267)
- ZAR Drylok E1 Semi-Gloss Platinum Acrylic Epoxy Blend Epoxy Floor Paint 1 gal (23813)
- RUST-OLEUM Epoxy Coating, High Gloss Finish, Dunes Tan, Solvent Base (388958)
- RUST-OLEUM 1 gal Floor Paint, High Gloss Finish, Safety Blue, Water Base (261117)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, Clear, Solvent Base (S6510413)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, Black, Solvent Base (285122)
- HENRY 4.75 gal. Asphalt Sealer, Flat Finish, Gray, Water Base (PR690070)
- H&C 16 oz Anti-Slip Floor Coating, Invisible Finish, White, Oil Base (50.155005-99)
- Florock Concrete Floor Coatings