Florida Tools

Bit Holder Caddy 6 Piece 1/4 inch Hex Shank Bit Holder Aluminum With Locking Carabiner, 2PK


product price: $15.95
/pk 2, $7.98/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Aluminum Alloy Great tool to keep track of different drill bits. Hang right on the tool bag. Its all together that it will much easier to do things without trying to finds you are looking for to get the job done. Saves a lot of time searching for certain drill bits when need. Durable Bit Driver: Our drill bit extension bracket is made of high-quality aluminum alloy, with chrome-plated surface that anti-rust and corrosion-resistant, not easy to break, durable for repeat use. This only works for drill bits with a 1/4 inch hex shank. Bits are also easy to remove and place back on the quick connect. A great solution for carrying the bits you need/use the most. Suitable for change various drill bits, screwdrivers, etc. 1/4 inch hex shank are compatible with variety of electric screwdrivers, hand-held screwdrivers and drill bits. It can also be used as a keychain.Hex shank drill bits extension bars are very accessible, it can clip it to about anywhere! you can connect to bag or a belt loop. You do not need always to carrying full of bits in your tool bag, just attach the essentials.The key-chain adopts a sleek, thick design, sturdy and endurance, the powerful ball lock buckle can carry tools up to 500g in weight.Material: Aluminum alloy. Color: Black, Red, Gold, Green, Blue, Silver. Package includes: 6 x Hex Shank Screwdriver Bits Holder, 1 x Metal Buckle. Thanks to the smooth surface processing and pull-out bushing, can avoid accidental dropping of tools and facilitate high-altitude operations. It can be fitted with a short bit or a long bit.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.