Shop All Drill Bit Sets
Florida Tools
5 PC HSS Cobalt Step Drill Bit Set with Aluminum Case 1/8-1-3/8
Mfr # FT-5PCCBLTSTP
Zoro # G411936896
product price: $65.15
/ea
$65.15
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
- Brand Florida Tools
- MFR # FT-5PCCBLTSTP
- Zoro # G411936896
- Country of Origin China
- Category Drill Bit Sets
Description
Versatile: This set includes 5 pieces of HSS Cobalt Multiple Hole Step Drill Bits with 50 different sizes, making it perfect for various drilling needs.3/16-1/2 1/4-1-3/8 3/16-7/8 1/4-3/4 1/8-1/2 High-quality material: Made of HSS Cobalt, these drill bits are durable and can withstand high temperatures, ensuring a longer lifespan.Convenient storage: Comes with an aluminum case for easy and organized storage, making it perfect for tool boxes and workshops.Precision drilling: The step design allows for precise drilling without the need for multiple bits, making it a time and space saver.Wide application: Suitable for drilling on materials such as plastic, wood, and metal, making it a versatile addition to your tool collection.
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
- MITUTOYO Absolute Digital Caliper, 0" to 8" (500-172-30)
- DEWALT 6" 10 TPI Straight Back Bi-Metal Reciprocating Saw Blade, General Purpose (2 pack) (DW4806-2)
- KRAFT TOOL Elite Series Square End M, 18"x3-1/4" (CFE018K)
- BUDDY TOOLS Drywall Taper, 20-1/2In L x 6-1/2In W (TB-ROM828-01)
- CLE-LINE 15PC 118° General Purpose Jobber Lngth Drill Set Cle-Line 1899 Steam Oxide HSS RHS/RHC 1/16-1/2x1/32 (C21109)
- DRILL AMERICA 1/16"-3/8" HSS Mechanic Length Drill Bit Set Metal Case 21Pc.((1/64's) (KFD21ML-SET)
- CLE-LINE HD Bit Barrel Mechanics Length Drill Set Cle-Line 1875R Black & Gold HSS RHS/RHC, 29-Piece (C21165)
- DRILL AMERICA 1/16"-1/4"x64ths 13Pc. Cobalt Jobber Length Drill Bit Set (DWD13J-CO-SET)
- DEWALT 14 Pc Pilot Point(R) Titanium Drill Bit Set (DW1354)
- WESTWARD HSS Step Drill Bit Set 1/8-1-1/8 In, 3 pc (6EXN2)
- DRILL AMERICA 1/16 - 1/2 HSS Black & Gold Jobber Drill Bit Set, Number of Flutes: 2 (KFD29J-RB)
- Florida Tools Drill Bits