Shop All Air Impact Wrenches
Florida Pneumatic
Aircat Vibrotherm Compact Air Impact Wrench, 1/2" Drive Size, 550 Max Torque
Mfr # 1058-VXL
Zoro # G204922877
product price: $345.99
/ea
Free Shipping & Returns
$345.99
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
- Brand Florida Pneumatic
- MFR # 1058-VXL
- Zoro # G204922877
- UPC # 722470339908
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Description
Features: vibrotherm drivetm impact wrenches incorporate the completely new aircat design impact wrench mechanism (patent pending) the new mechanism reduces vibration levels by between 30%-40% and increased the life of the mechanism by 50% the latest patented aircat muffler system produces the characteristic aircat unmatched low noise levels the patented grip design provides the customary aircat operator comfort investment into tooling and materials and a triple injection molding processes enables aircat to produce cosmetic designs that are unmatched in the industry
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
- BOSCH Drop-In Anchor Stop Bit, 1-1/16 in L (HCSTP2061)
- DORIAN Turning Toolholder, TNMG, MTJNL16-4D, LH (73310150903)
- GREENLEE Knockout Punch Hole Size Iso16-04599 (04599)
- DRILL AMERICA #4-1/2" Carbon Steel Tap and Die Set with Round Die (DWT40PC-ROUND)
- FLORIDA PNEUMATIC 0. 37 in. Mini Butterfly Impact wrench (ARC1320)
- FLORIDA PNEUMATIC Nitrocat Twin Clutch Air Impact Wrench, 1/2" Drive Size, 1295 Max Torque (1200-K)
- INGERSOLL-RAND 1" Air Impact Wrench, 1400 ft-lbs Torque, Heavy Duty, D-handle (1712B2)
- CHICAGO PNEUMATIC IMPACT WRENCH 1" (CP797)
- INGERSOLL-RAND 3/4" Air Impact Wrench, 1600ft-lb Max Rev Torque, Super Duty (2925RBP1TI)
- HYTORC Pneumatic Torque Wrench, 1300 ft.lb. (J-A1-SP)
- INGERSOLL-RAND 1" Air Impact Wrench, D-handle, 6" Ext Anvil (2850MAX-6)
- Florida Pneumatic Air Impact Wrenches