Shop All Electric Hand and Die Grinders
Florida Pneumatic
Air Die Grinder, 20,000 rpm, 0.33 HP
Mfr # FP-3751
Zoro # G7275602
original price:
$126.00
15% off
new price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5 1/2 in
- Application Fast Weld and Stock Removal; Rust and Scale Removal; Heavy Deburring
- Features Extra High Horsepower - Non Stall Motor, Low Weight, Impact Resistant Composite Handle
- Tool Weight 1.5 lb
- Power Source Air Powered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Florida Pneumatic
- MFR # FP-3751
- Zoro # G7275602
- UPC # 722470010111
- Country of Origin China
- Category Electric Hand and Die Grinders
Dimensions
Overall Length | 5 1/2 in |
Min. Hose Size | 3/8 in |
Collet Size | 1/4 in |
Details
Item | Air Die Grinder |
Application | Fast Weld and Stock Removal; Rust and Scale Removal; Heavy Deburring |
Features | Extra High Horsepower - Non Stall Motor, Low Weight, Impact Resistant Composite Handle |
Tool Weight | 1.5 lb |
Power Source | Air Powered |
Bearing Type | Ball |
Grinder Orientation | Straight |
Air Inlet | 1/4 in |
Exhaust Location | Rear |
Horsepower | 0.5 hp |
Number of Speed Settings | 1 |
Max. Speed | 20,000 RPM |
Air Consumption | 4 cfm |
Air Pressure | 90 psi |
Description
Air Die Grinder, Horsepower 0.5 hp, Collet Size 1/4 in, Grinder Orientation Straight, Max. Speed 20,000 RPM, Air Inlet 1/4 in, Power Source Air Powered
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Socket 3/8 in Dr, 1 1/4 in L, Chrome (20HX27)
- BETA Set of 3 impact sockets for wheel nuts, Colored Polymeric Inserts, 17-19-21 mm (007200653)
- EAZYPOWER Security Hex Power Bit, 2.5mm (77095/B)
- WALTER SURFACE TECHNOLOGIES 118 Deg. Jobber Length Drill Bit, Drill Bit Size: 7/64" (01A007)
- CHICAGO PNEUMATIC $DIE GRINDER 1/4" EXTENDED (CP7410)
- MAKITA 5" Straight Grinder, 7.0A (GS5000)
- SIOUX TOOLS Die Grinder, ToolKit Bare Tool, Series Signature 200, 14 Collet, 25000 RPM, 1 hp, 30 CFM, 90 PS (SDG10S25R)
- TOTALTURF 25 in. ONYX Extended Composite Body Die Grinder (TO2571435)
- SUNEX ® Tools 1/4 in. 0.5 HP Angled Die Grinder (SX5206)
- ASTRO PNEUMATIC DIE GRINDER 1/4" MEDIUM (AOT210)
- MAKITA 1/4" SJS™ Die Grinder, 6.6A, Slide, Lock-On (GD0800C)
- Florida Pneumatic Grinders & Accessories