Shop All Mailboxes
Florence Mfg Co
Florence Versatile 4C Mailbox 4C16S-09, 56-1/2"H, 9 Mailboxes, 1 Parcel, Front Loading, Beige, USPS
Mfr # 4C16S-09SD
Zoro # G505668535
product price: $1,876.99
/ea
Free Shipping & Returns
$1,876.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Florence Mfg Co
- MFR # 4C16S-09SD
- Zoro # G505668535
- UPC # 763128176971
- Country of Origin United States
- Category Mailboxes
Description
this std-4c compliant usps approved florence versatile max height suite mailbox includes 9 resident mail compartments, 1 parcel locker and 1 outgoing compartment. designed to be used in recessed wall-mounted mailbox applications. florence 4c mailboxes are usps approved and meet or exceed std-4c requirements for new construction and major renovations. They are also ideal for private delivery applications. With numerous pre-configured 4c modules available, be sure to refer to usps approval guidance in product details below when selecting pre-configured 4c mailboxes for your project. features superior strength, corrosion resistance, and exceptional durability for indoor and outdoor installations usps approved to std-4c regulations required for all new construction and major renovation projects 4c standard mailboxes are fully-recessed for in-wall mounting. Surface-mount collar and kiosk kits are available at an additional charge. usps regulations require a minimum of one parcel locker for every ten tenant compartments and one outgoing mail slot per unit factory installed integral trim surrounds mailbox and unique muck (multi-unit connector kit) included for easy installation of multiple 4c mailboxes (9) 3"h tenant compartments, (1) 15"h parcel lockers, 6-1/2"h standard outgoing mail compartment please note that this item is custom made and not returnable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET MFG. Quartet, PRESTIGE 2 MAGNETIC TOTAL ERASE 4-MONTH CALENDAR, 36 X 24, GRAPHITE COLOR FRAME (4MCP23P2)
- ALLIANCE RUBBER 26335 Advantage Rubber Bands Size 33, Beige (ALL26335)
- LORELL Pencil Cups, Steel Mesh, 3-1/2"x3-7/8", 6/BX, Black PK (LLR84149BX)
- ZORO SELECT Perforated Bubble Roll Dispenser Pack 12" x 100 ft., 5/16" Thickness, Clear (36DY51)
- FLORENCE MFG CO Vital Cluster Box Unit, 8 Mailboxes, 2 Parcel Lockers, Black (1570-8BKAF)
- FLORENCE MFG CO Vital Cluster Box Unit, 16 Mailboxes, 2 Parcel Lockers, Sandstone (1570-16SDAF)
- SOLAR GROUP Solar Group SDPK0000 Post Drive-In Kit Black (7277411)
- KABA Kaba 1646 0.09 x 0.09 in. Ilco Nickel Plated Brass USPS Mailbox Key Blank; Pack Of 10 (789765)
- SOLAR GROUP Solar Group 0143362 Heavy Duty Medium Premium Mail Box - 11 x 8.75 x 22.875 in. - Black (143362)
- BRASS ACCENTS Brass Accents A07-M0050-605 Mail Slot - 3 in. x 10 in. - Polished Brass (A07-M0050-605)
- ARCHITECTURAL MAILBOXES Oasis 360 Post Mount Locking Mailbox White (6300W-10)
- Florence Mfg Co Mailboxes & Accessories