Florence Mfg Co

Florence Versatile 4C Mailbox 4C16D-20, 56-1/2"H, 20 Mailboxes, 2 Parcel, Front Loading, Silver USPS


product price: $3,785.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

this std-4c compliant usps approved florence versatile max height suite mailbox includes 20 resident mail compartments, 2 parcel lockers and 1 outgoing. designed to be used in recessed wall-mounted mailbox applications. florence 4c mailboxes are usps approved and meet or exceed std-4c requirements for new construction and major renovations. They are also ideal for private delivery applications. With numerous pre-configured 4c modules available, be sure to refer to usps approval guidance in product details below when selecting pre-configured 4c mailboxes for your project. features superior strength, corrosion resistance, and exceptional durability for indoor and outdoor installations usps approved to std-4c regulations required for all new construction and major renovation projects 4c standard mailboxes are fully-recessed for in-wall mounting. Surface-mount collar and kiosk kits are available at an additional charge. usps regulations require a minimum of one parcel locker for every ten tenant compartments and one outgoing mail slot per unit factory installed integral trim surrounds mailbox and unique muck (multi-unit connector kit) included for easy installation of multiple 4c mailboxes (20) 3"h standard tenant compartments, (2) 15"h parcel lockers, 6-1/2"h standard outgoing mail compartment please note that this item is custom made and not returnable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.