Florence Mfg Co

Florence Versatile 4C Mailbox 4C06D-09, 23-1/4"H, 9 Mailboxes, Front Loading, Aluminum, Brown, USPS


product price: $1,570.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

this std-4c compliant usps approved florence versatile 6 high suite mailbox includes 9 resident mail compartments and 1 outgoing compartment. designed to be used in recessed wall-mounted mailbox applications. florence 4c mailboxes are usps approved and meet or exceed std-4c requirements for new construction and major renovations. They are also ideal for private delivery applications. With numerous pre-configured 4c modules available, be sure to refer to usps approval guidance in product details below when selecting pre-configured 4c mailboxes for your project. features superior strength, corrosion resistance, and exceptional durability for indoor and outdoor installations usps approved to std-4c regulations required for all new construction and major renovation projects 4c standard mailboxes are fully-recessed for in-wall mounting. Surface-mount collar and kiosk kits are available at an additional charge. usps regulations require a minimum of one parcel locker for every ten tenant compartments and one outgoing mail slot per unit factory installed integral trim surrounds mailbox and unique muck (multi-unit connector kit) included for easy installation of multiple 4c mailboxes (9) 3"h tenant compartments, 10"h oversized outgoing mail compartment please note that this item is custom made and not returnable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.