Florence Mfg Co

Florence Versatile 4C Horizontal Mailbox 4C16S-3P, 56-1/2"H, 3 Parcel, Front Loading, Beige, USPS


product price: $1,469.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

this std-4c compliant usps approved florence versatile max height suite parcel only mailbox unit includes 3 parcel lockers. designed to be used in recessed wall-mounted mailbox applications and a perfect compliment to the 16 high mailbox suites. finish off your centralized mail installation with the florence 4c parcel locker. Designed to match 4c mailbox suites, this parcel locker module will accessorize a 4c mailbox installation. features superior strength, corrosion resistance, and exceptional durability for indoor and outdoor installations (1) 15"h, (1) 17"h, and (1) 20-1/2"h parcel lockers for convenient and secure parcel delivery - designed to match florence 4c suite 16 / max high mailboxes usps approved to std-4c regulations required for all new construction and major renovation projects 4c standard mailboxes are fully-recessed for in-wall mounting. Surface-mount collar and kiosk kits are available at an additional charge. usps regulations require a minimum of one parcel locker for every ten tenant compartments and one outgoing mail slot per unit factory installed integral trim surrounds mailbox and unique muck (multi-unit connector kit) included for easy installation of multiple 4c mailboxes please note that this item is custom made and not returnable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.