Shop All Mailboxes
Florence Mfg Co
Florence Versatile 4C Horizontal Mailbox 4C16D-6P, 56-1/2"H, 6 Parcel, Front Loading, Silver, USPS
Mfr # 4C16D-6PSS
Zoro # G205608466
product price: $2,777.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,777.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Florence Mfg Co
- MFR # 4C16D-6PSS
- Zoro # G205608466
- UPC # 763128176506
- Country of Origin United States
- Category Mailboxes
Description
this std-4c compliant usps approved florence versatile max height suite parcel only mailbox unit includes 6 parcel lockers. designed to be used in recessed wall-mounted mailbox applications and a perfect compliment to the max high resident mailbox units. finish off your centralized mail installation with the florence 4c parcel locker. Designed to match 4c mailbox suites, this parcel locker module will accessorize a 4c mailbox installation. features superior strength, corrosion resistance, and exceptional durability for indoor and outdoor installations (3) 13-1/2"h, (1) 17"h, and (2) 20-1/2"h parcel lockers for convenient and secure parcel delivery - designed to match florence 4c suite 16 / max high mailboxes usps approved to std-4c regulations required for all new construction and major renovation projects 4c standard mailboxes are fully-recessed for in-wall mounting. Surface-mount collar and kiosk kits are available at an additional charge. usps regulations require a minimum of one parcel locker for every ten tenant compartments and one outgoing mail slot per unit factory installed integral trim surrounds mailbox and unique muck (multi-unit connector kit) included for easy installation of multiple 4c mailboxes please note that this item is custom made and not returnable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PINNACLE Digital Floor Scale with Remote Indicator 10,000 lb./4500kg Capacity (PS3000-55-10N)
- TOUGHBUILT Organizer + Grid Notebook L (TB-56-L-C)
- GENERAL SUPPLY Glass-Fiber Reinforced Gummed Kraft Tape, 3" Core, 3" x 375 ft., PK8 (UFS7300)
- RITE IN THE RAIN Annual Qualification Databook, 7 in W (973-ARQ)
- FLORENCE MFG CO Vital Cluster Box Unit, 8 Mailboxes, 2 Parcel Lockers, Black (1570-8BKAF)
- FLORENCE MFG CO Vital Cluster Box Unit, 16 Mailboxes, 2 Parcel Lockers, Sandstone (1570-16SDAF)
- ARCHITECTURAL MAILBOXES MB1 Post Mount Mailbox Red with Silver Flag (7600R)
- PERFECTPATIO Mapleton Post Mount Mailbox with Premium Champagne Flag - Rubbed Bronze - Large (PE1522283)
- ARCHITECTURAL MAILBOXES Roxbury Mailbx Pstmntbrz (7900-5RZ-CG-10)
- ARCHITECTURAL MAILBOXES Chelsea Locking Wall Mount Mailbox Rubbed Bronze (2580RZ-10)
- SALSBURY INDUSTRIES Cluster Box Unit, Sandstone, Powder Coated, 18 Doors, Pedestal, 3 Type (3316SAN-U)
- Florence Mfg Co Mailboxes & Accessories