Florence Mfg Co

Florence 4B+ Horizontal Mailbox, 33-3/8" H, 25 Mailboxes, 1 Parcel, Front Load, USPS


product price: $4,521.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Florence 4b+ horizontal mailbox 140065pla, 33-3/8" h, 25 mailboxes, 1 parcel, front load, usps florence 1400 series horizontal mailboxes are designed for use in larger multi-family apartment buildings, dormitories, office high rises. they are usps std-4b+ approved for replacement purposes for us postal service delivery or they can be used in any commercial properties where centralized mailboxes are serviced through private mail distribution. horizontal mailbox with 25 doors and 1 parcel locker, front load, fully recessed. horizontal mailbox unit is 7 doors high and 5 doors wide. One compartment reserved for usps arrow lock. All aluminum construction with a clear anodized aluminum finish. Front loading for full in wall mounting and installation. Tenant mail retrieval and usps delivery from front of mailbox. One compartment reserved for master / postal access for delivery to unit. Tenant doors include 5-pin cam lock with 2 keys each. includes parcel locker door - a means of usps package delivery. Dual, captive locking system allows usps to deliver a package to the locker leaving the key in the tenant's mailbox. Package is retrieved by the tenant and key is retained securely in the lock for the postal service to retrieve and reuse for the next package delivery. Number slot with paper cards for identification. Each tenant door includes clear plastic window w/metal backplate and card for tenant number identification and labeling in the field. please note that this item is custom made and not returnable.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.