Shop All Facial Tissues
Floral Soft
2 Ply Facial Tissue, 100 Sheets, 30 PK
Mfr # F100
Zoro # G603445809
product price: $56.29
/pk 30, $1.88/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Box Type Box
- Sheet Width 8.13 in
- Sheet Length 8.5"
- Ply 2
- Number of Sheets 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floral Soft
- MFR # F100
- Zoro # G603445809
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Width | 8.13 in |
Sheet Length | 8.5" |
Container Length | 8.5 in |
Details
Tissue Box Type | Box |
Item | Facial Tissue |
Ply | 2 |
Number of Sheets | 100 |
Box Type | Box |
Color | White |
Description
Boxed facial tissues. Great for everyday use.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACL STATICIDE Mat and Table Top Cleaner, 1 gal. Bottle, Pleasant (6002)
- NATIONAL BRAND 32 in. Easy Reach Pick-Up Tool Trash Picker (214266)
- KIMBERLY-CLARK PROFESSIONAL JRT Jr. Escort Jumbo Roll Bath Tissue Dispenser, 16x5.75x13.88, White (9508)
- GOODWAY TECHNOLOGIES Nylon Brush, Blue for 11/16" ID tubes with 1/4-28 M thread & jam nut (GTC-211-11/16)
- GEORGIA-PACIFIC 2 Ply Facial Tissue, 96 Sheets, 36 PK (49470)
- SCOTT Facial Tissue, Surpass, Flat, 30PK (21340)
- KLEENEX 2 Ply Facial Tissue, 95 Sheets (21270)
- GEN 2 Ply Facial Tissue, 85 Sheets (GEN852E)
- KLEENEX Facial Flat Tissue Boxes , 125 Tissues/Box, 48PK (21606)
- CAMCO POP-A-TISSUE CLEAR (57101)
- KLEENEX Tissue, Cre, Trstd, 70, 4/Pk 12PK (KCC50184CT)
- Floral Soft Facial Tissues