Floral

Floral F-1947-SW-BV Small Bottom Mount Light – Short Tail-Swedish Silver


product price: $134.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Floral Series has deeply embossed leaf designs that give these items a charming appearance suitable for either a country or suburban setting. The exquisite detail on this fixture has been attempted by many, but often failed.
  • Voltage: 110 Volts
  • Product Materials: Cast Aluminum
  • Size Options: Small
  • Glass Type: Beveled
  • Lamping: (1)75w Standard
    Dimensions:
  • Length: 9
  • Height: 15
  • Width: 8.25
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.