Shop All Outdoor Wall Lights
Floral
Floral F-1947-CP-BV Small Bottom Mount Light – Short Tail-Copper
Mfr # F-1947-CP-BV
Zoro # G804060870
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floral
- MFR # F-1947-CP-BV
- Zoro # G804060870
- UPC # 92776115453
- Country of Origin China
- Category Outdoor Wall Lights
Description
The Floral Series has deeply embossed leaf designs that give these items a charming appearance suitable for either a country or suburban setting. The exquisite detail on this fixture has been attempted by many, but often failed. Voltage: 110 Volts Product Materials: Cast Aluminum Size Options: Small Glass Type: Beveled Lamping: (1)75w Standard
Dimensions: Length: 9 Height: 15 Width: 8.25
Dimensions:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Safety Light, Red, LED, 2 D Batteries (M8-LED R)
- LUXRITE T6/T6.5 LED Bulbs 5W (60W Equivalent) 500LM 2700K Warm White Dimmable E12 Candelabra Base 6-Pack (LR21622-6PK)
- ILC Replacement for Sylvania H9-65w replacement light bulb lamp (H9-65W SYLVANIA)
- RAILHEAD GEAR Safety Light, Amber, LED, 2 D Batteries (M8-LED A)
- NUVO Link 1-Light LED Tube Wall Sconce with White Glass Brushed Nickel Finish (62/2934)
- PROGRESS LIGHTING 6" Black Outdoor Wall Cylinder (P5641-31)
- PROGRESS LIGHTING 5" Non-Metallic Wall Mount Up/ Down Cylinder (P5713-30)
- PROGRESS LIGHTING 6" Square Two-Light Up/Down Wall Lantern (P5644-31)
- LITECO Black Fitter Neck LED Outdoor Pocket Jelly Jar Lantern with Integrated (FP101-LE700C-BG)
- DESIGNERS FOUNTAIN Waterbury 14.25in Black 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (2462-BK)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Satin Finish, Opal Glass (20362-SAT/OPL)
- Floral Outdoor Wall Lights