Shop All Outdoor Wall Lights
Floral
Floral F-1947-BLK-BV Small Bottom Mount Light – Short Tail-Black
Mfr # F-1947-BLK-BV
Zoro # G604060865
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floral
- MFR # F-1947-BLK-BV
- Zoro # G604060865
- UPC # 92776115446
- Country of Origin China
- Category Outdoor Wall Lights
Description
The Floral Series has deeply embossed leaf designs that give these items a charming appearance suitable for either a country or suburban setting. The exquisite detail on this fixture has been attempted by many, but often failed. Voltage: 110 Volts Product Materials: Cast Aluminum Size Options: Small Glass Type: Beveled Lamping: (1)75w Standard
Dimensions: Length: 9 Height: 15 Width: 8.25
Dimensions:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEDING eLEDing EE820W4F Solar Powered 20 watt Gray Outdoor Integrated LED Wall Flood; Billboard Sign A.D. Light - Dusk to Dawn for Buildings (EE820W4F)
- GE LAMPS LED Lamp, BIAX, 17W, 4000K (LED172G11/840/10)
- FEIT ELECTRIC LED BULB A15 E26 60W DL 2PK (BPA1560950WFIL2)
- SATCO 15 W G16 1/2 Incandescent - Clear - 1500 Hours - 114L - Candelabra Base - 120V (S3821)
- QUOIZEL Infinger Outdoor Wall Lantern (INF8409EK)
- QUOIZEL Manning Outdoor Wall Lantern (MAN8409WT)
- VAXCEL Dorado 12-in. Outdoor Wall Light (T0487)
- LUMAPRO Wall Pack, MH, 120/208/240/277,150W (23Y145)
- PROGRESS LIGHTING LED Outdoor Sconce, 600 lm, 120VAC, 9W (P5800-12930K9)
- QUOIZEL Crusade Outdoor Wall Lantern (CSE8408EK)
- WOODS CCI Fluorescent Task Light 13 watts 825 Lumens Model No L1797 (29544)
- Floral Outdoor Wall Lights