Shop All Outdoor Wall Lights
Floral
Floral F-1941-SW-BV Small Top Mount Light-Swedish Silver
Mfr # F-1941-SW-BV
Zoro # G403955850
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Floral
- MFR # F-1941-SW-BV
- Zoro # G403955850
- UPC # 92776115347
- Country of Origin China
- Category Outdoor Wall Lights
Description
The Floral Series has deeply embossed leaf designs that give these items a charming appearance suitable for either a country or suburban setting. The exquisite detail on this fixture has been attempted by many, but often failed. Voltage: 110 Volts Product Materials: Cast Aluminum Size Options: Small Glass Type: Beveled Lamping: (1)75w Standard
Dimensions: Length: 9.5 Height: 16.5 Width: 8.25
Dimensions:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 11367 replacement light bulb lamp, 10PK (11367 GE GENERAL ELECTRIC G.E)
- LITHONIA LIGHTING LED Downlight, 4" Size, 9 W, 120V, 12" H (WF4 SWW5 90CRI MW M6)
- LUMINATION LED Recessed Troffer, 23-45/64inL, 3300 lm (LBT22A033MM835VQLTWHTE)
- ILC Replacement for Hanimex A1/216 replacement light bulb lamp (A1/216 HANIMEX)
- HOME IMPRESSIONS 100W Incandescent Black Lantern Outdoor Wall Light Fixture (IOL3BK)
- DABMAR LIGHTING Wall Light, DSL1000, W, Louvered, Brick, Step (DSL1000-W)
- DESIGNERS FOUNTAIN Portland 8.25in Weathered Pewter Dark Sky 1-Light Outdoor Line Voltage Wall Sconce (33131-WP)
- TRANS GLOBE One Light-Outdoor Wall Industrial-Sl (50330 SL)
- AMAX LIGHTING Amax Lighting LED-SPH/WHT LED Step Lights Horizontal, 2.7W, 3000 CCT, 160 Lumens, 80 CRI, White (LED-SPH/WHT)
- MAXIM Linear LED 1-Light 7" Wide Bronze Outdoor Wall Sconce (55538WTBZ)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Satin Finish, Opal Glass (20362-SAT/OPL)
- Floral Outdoor Wall Lights