Shop All Outdoor Wall Lights
Floral
Floral F-1941-BLK-BV Small Top Mount Light-Black
Mfr # F-1941-BLK-BV
Zoro # G803998174
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floral
- MFR # F-1941-BLK-BV
- Zoro # G803998174
- UPC # 92776115354
- Country of Origin China
- Category Outdoor Wall Lights
Description
The Floral Series has deeply embossed leaf designs that give these items a charming appearance suitable for either a country or suburban setting. The exquisite detail on this fixture has been attempted by many, but often failed. Voltage: 110 Volts Product Materials: Cast Aluminum Size Options: Small Glass Type: Beveled Lamping: (1)75w Standard
Dimensions: Length: 9.5 Height: 16.5 Width: 8.25
Dimensions:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for CEC Industries H2 100w replacement light bulb lamp (H2 100W CEC INDUSTRIES)
- LEVITON Keyless Candelabra Base Black Lamp Socket (041-10025)
- WESTINGHOUSE Two-Light Indoor Flush-Mount Ceiling Fixture Sienna Frosted Fltd Gls (6720200)
- PELICAN Headlamp 2720, with gesture activation. (027200-0101-110)
- WESTINGHOUSE Fixture Wall Outdoor LED Motion Sensor 2-Light Security Brnz Acrylic Lens (6364300)
- STRAITS LED Slim Adjustable Wall Pack-30W-100/277V-5000 Kelvin (34180252)
- VAXCEL Mission Dualux® 7-in. Outdoor Motion Sensor Wall Light (T0437)
- NUVO 1-Light - 8in. - Utility Ceiling Mount - With White Glass Globe - Satin Aluminum Finish (SF77-152)
- AMAX LIGHTING AMAX Lighting LED-SLC12BZ 12W LED Outdoor Wall Pack Lighting - Bronze (LED-SLC12BZ)
- PORTOR Architectural Full Cut-Off Wall Pack, CCT and Wattage Selector, Photocell Sensor Included (PT-WPF-HW-3CP)
- SUPERSHINE 8.44 x 8.5 x 7.45 in. Motion Activated Outdoor Wall LED Light, Bronze (SU2087836)
- Floral Outdoor Wall Lights