Shop All Planters & Window Boxes
Flora Bunda
Flora Bunda CS3831E-WH 12 in. Real-Touch Orchid Mayan Ceramic Po-E Planter; White
Mfr # CS3831E-WH
Zoro # G803767831
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flora Bunda
- MFR # CS3831E-WH
- Zoro # G803767831
- UPC # 803284022535
- Country of Origin China
- Category Planters & Window Boxes
Description
Real-Touch Orchid Mayan Ceramic Po-E Planter
Lavish your space with a Chic Ceramic Planter with Real Touch orchid for Spring and Everyday decor. A fresh arrangement of White Orchid and string pearls in a white ceramic planter. This beautiful real touch orchid arrangement comes pre-fixed into a ceramic planter. Arrange these flowers on a tabletop or entryway with other Spring items to welcome your guests. This arrangement will surely help complete your Spring indoor decor!
Specifications- Color: White
- Planter Size: 12 in.
- Size: 8.5" x 4.75" x 13"
- Material: Ceramic & Plastic
- Weight: 0.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Fan-Hydro Lt (731-06098)
- FLOWZONE Pump Inlet Filter (FZSAAJ-2/FZVAAJ-2/FZVAAJ-2.5) (FZRACM)
- SEYMOUR MIDWEST #2 16 ga Square Point Shovel, 43 in L Green Durable Fiberglass Handle (49432)
- MTD Cable-Clutch (946-0571)
- FLORA BUNDA Flora Bunda CS2346E-YL Succulent in Two Tone Lines Pattern Ceramic Pots; Yellow (CS2346E-YL)
- FLORA BUNDA Flora Bunda CS1858E 9 x 9 x 9.25 in. String of Pearls Macrame Hanging Ceramic Donkey Tails Faux Succulent Planter (CS1858E)
- FLORA BUNDA 18 ft TTL Height Snake Plant in Cement Pot on Metal Stand Gray (CS3668EGY)
- FLORA BUNDA CT044EBKGD Black Gold Geo Planter on Wood Stand (CT044EBK/GD)
- CITY PICKERS Raised Bed Grow Box, Self Watering and Improved Aeration, Mobile Unit with Casters (2340W-1)
- MAYNE Cape Cod Patio Planter 20x20 - Black (4838-B)
- MAYNE Bordeaux Tall Planter - Black (5864-B)
- Flora Bunda Planters & Window Boxes