Flora Bunda CS1858E 9 x 9 x 9.25 in. String of Pearls Macrame Hanging Ceramic Donkey Tails Faux Succulent Planter
Mfr # CS1858E
Zoro # G703767788
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flora Bunda
- MFR # CS1858E
- Zoro # G703767788
- UPC # 803284016633
- Country of Origin China
- Category Planters & Window Boxes
Description
String of Pearls Macrame Hanging Ceramic Donkey Tails Faux Succulent Planter
Hang with me! Hang these faux succulent planters anywhere in your home to create an indoor floating Oasis. Hand-crafted by Artisans, our macram hanging planter will help elevate your plant game in style. Made of ceramic with horizontal and vertical line patterns and a matte white/cream finish, this 4" x 4" x 3" hanging planter will add a bit of chic nature to your living space. Faux donkey tail succulent is included, so you never have to worry about watering real plants again! Beauty without the pain of caring for real plants. We always strive to make your life easier so you that you can have time for the more important things in life. Buy a few at a time, so you can start your own floating Garden indoors! No drainage hole.
Specifications- Size: 9" x 9" x 9.25"
- Material: Ceramic, Macrame, Plastic Succulents
- Weight: 1.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For FISHER PRICE 39006881 (3900-6881)
- PATIO MASTERRP FS Naples 60 Din Table (BLK00912H01)
- BE PRESSURE SUPPLY Spray Gun, Horizontal, 10.5 GPM (85.202.063)
- FIMCO Reducer Nipple, 1/2 In. x 3/8 In. (5011128)
- FLORA BUNDA Flora Bunda CS2346E-YL Succulent in Two Tone Lines Pattern Ceramic Pots; Yellow (CS2346E-YL)
- FLORA BUNDA CT044EBKGD Black Gold Geo Planter on Wood Stand (CT044EBK/GD)
- FLORA BUNDA 18 ft TTL Height Snake Plant in Cement Pot on Metal Stand Gray (CS3668EGY)
- INVERNACULO 21.75 x 15.5 x 35.5 in. Elevated Raised Rectangular Solid Wood Planter Bed Box, Steel Legs Natural (IN3171983)
- MAYNE Modesto 30" Round Planter- Graphite Grey (8884-GRG)
- MAYNE Fairfield Window Box 3' - Espresso (5822-ES)
- BLOEM Planter Box Sq Terra Cott 18In (57018C)
- Flora Bunda Landscaping Materials