Shop All Vehicle Floor Mats & Liners
Floortex Usa Llc
CraftTex® Clear Floor Mat for Hard Floors - 35" x 47"
Mfr # CC128919ER
Zoro # G505777510
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex Usa Llc
- MFR # CC128919ER
- Zoro # G505777510
- UPC # 841776104383
- Country of Origin United Kingdom
- Category Vehicle Floor Mats & Liners
Description
Crafttex clear floor mat for hard floors - 35" x 47" crafttex clear floor mats are designed to offer a large area of barrier protection for hard floor such as; hardwood, tiles, ceramic and laminate. This mat protects hard floor from damage caused by dropped craft equipment, spilled paint, glitter and glue. Easy to wipe clean this protective mat won't discolor, curl, bend or crack under normal use. Strong and long-lasting, the mat lies flat immediately and provides a waterproof barrier. Providing peace of mind that mess and spillages will be contained. This polycarbonate mat is 100% recyclable, and is free from pvc and toxins. features: forms a barrier to protect your hard floor from spillages, dirt and damage during craft activities made from polycarbonate, a strong and long-lasting material which will not bend, curl or crack under normal use flat easy-glide surface which helps you move around your workspace easily, especially on caster chairs. heat resistant up to 212f manufactured using 25% renewable energy from wind and solar power, contains recycled material and is fully recyclable after use smooth back for use on hard floors. Product size - 35" x 47"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Jabsco Impeller Kit - 6 Blade - Neoprene - 1-9/16" Diameter (22405-0001-P)
- PEERLESS Tire Chains, Singles, V-Bar, PK2 (QG2828)
- EVERCOAT Cream Hardener 2.75 oz. Red, Tube (100358)
- DORMAN Leaf Spring Bumper Spacer - Rear, 924-070 (924-070)
- 3D MAXPIDER NISSAN FRONTIER CREW CAB 2005-2012 KAGU BLACK R2 W/O SUBWOOFER Floor Mat (L1NS06121509)
- FOSS FLOORS Hobnail Granite Indoor/Outdoor Rug 6FTx8FT (CN19N32PJ1H1)
- WEATHERTECH CargoLiners/Tan, 41240 (41240)
- WEATHERTECH Front FloorLiners, Black, 449611 (449611)
- WEATHERTECH Front FloorLiners, Black, 4412641 (4412641)
- WEATHER GUARD 14-21 Promaster 159in Wheel Base Floor Mat (89022)
- WEATHERTECH CargoLiners/Black, 40391 (40391)
- Floortex Usa Llc Automotive Interior Accessories