Shop All Decorative Rugs
Floortex Usa Llc
CraftTex® Clear Floor Mat for Carpets - 35" x 47"
Mfr # CC118923ER
Zoro # G005990242
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex Usa Llc
- MFR # CC118923ER
- Zoro # G005990242
- UPC # 841776104376
- Country of Origin United Kingdom
- Category Decorative Rugs
Description
Crafttex clear floor mat for carpets - 35" x 47" crafttex clear floor mats are designed to offer a large area of barrier protection for low/medium pile carpets - up to 1/2" deep. Made from durable polycarbonate, with a grippers to help prevent the mat traveling, this mat protects carpet from damage caused by dropped craft equipment, spilled paint, glitter and glue. Easy to wipe clean this protective mat won't discolor, curl, bend or crack under normal use. Strong and long-lasting, the mat lies flat immediately and provides a waterproof barrier. Providing peace of mind that mess and spillages will be contained. This polycarbonate mat is 100% recyclable, and is free from pvc and toxins. features: forms a barrier to protect your carpet from spillages, dirt and damage during craft activities made from polycarbonate, a strong and long-lasting material which will not bend, curl or crack under normal use flat easy-glide surface which helps you move around your workspace easily, especially on caster chairs. heat resistant up to 212f manufactured using 25% renewable energy from wind and solar power, contains recycled material and is fully recyclable after use gripper-back for added stability on carpet piles up to 1/2" deep. Product size - 35" x 47"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Queen, Blue) (474173ITH)
- MARTEX Bedspread, Queen, Chianti (MAINSPREAD CHIANTI)
- R & R TEXTILE Pillow Case, Standard, 42x34 In., PK12 (X31000)
- ACHIM IMPORTING Achim STT1M45045 12 x 12 in. Sterling Carrera Marble Self Adhesive Vinyl Floor Tile; 45 sq. ft. - 45 Tiles Per Box (STT1M45045)
- DEERLUX Modern Animal Print Living Room Area Rug with Nonslip Backing, Peacock Pattern, 8 x 10 Ft (QI003762.L)
- SAFAVIEH 8 x 10 ft. Adirondack Power Loomed Large Rectangle Area RugIvory & Silver (ADR109C-8)
- LIVABLISS La Casa LCS-2305 Machine Washable Area Rug (LCS2305-5373)
- LIVABLISS Jefferson JFS-2301 Machine Washable Area Rug (JFS2301-2773)
- LIVABLISS Caesar CAE-1100 Handmade Area Rug (CAE1100-810OV)
- GLITZY RUGS Glitzy Rugs UBSD00111H0043G25 2 ft. 6 in. x 10 ft. Hand Woven Flat Weave Kilim Wool Runner Rug; Plum (UBSD00111H0043G25)
- SAFAVIEH Porcello Power Loomed Rectangle Area Rug Light Grey & Yellow - 6 x 9 ft. (PRL7737C-6)
- Floortex Usa Llc Decorative Rugs