Shop All Classroom Furniture
Floortex Usa Llc
CraftTex® 9Mat Clear Floor Protector for Hard Floor - 38" x 39"
Mfr # CC121001009R
Zoro # G905991905
product price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex Usa Llc
- MFR # CC121001009R
- Zoro # G905991905
- UPC # 841776104345
- Country of Origin United Kingdom
- Category Classroom Furniture
Description
Crafttex 9mat clear floor protector for hard floor - 38" x 39" crafttex 9mat is suitable for compact craft areas. Its unique nine-sided shape provides excellent floor coverage and protection. This mat is made from strong polycarbonate which will not crack, dent, discolor, curl or smell. Perfect for a child's room or small craft areas. This chair mat is recyclable, environmentally safe, free from pvc and toxic chemicals. Polycarbonate 9 sided mat to protect floors from messy craft activities. These mats are available for both carpeted and hard floors. features: craft mat to protect your hard floor from spillages, dirt and damage caused by every day wear and tear as well as other activities nine-sided shape fits neatly in any craft area and helps protect the surface area of flooring on carpets easy glide surface to use with rolling/wheeled chairs perfect protector for under any craft table made from strong heavy duty polycarbonate plastic, which is heat resistant up to 212f environmentally safe. 100% recyclable. Child and pet safe. Greenguard certified. Manufactured using 25% renewable energy from wind and solar power, contains recycled material smooth back for use on hard floors. Not suitable for carpet applications. Product size - clear nonagon 38" x 39"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Sprayhead, Blue 0.190 7 Hole Wide (40670.0005)
- CASTERHQ 60MM (2-3/8") Office Chair Caster, 1 Piece, 120 LBS Capacity PER Cas (3ICC)
- HON Metal Bookcase, Three-Shelf, 34-1/2w x 12-5/8d x 41h, Light Gray (HS42ABC.Q)
- ROBOT COUPE Safety Rod Assembly (39214)
- TIME TIMER MOD®, Charcoal Gray (TTMM9)
- FLASH FURNITURE Blue Plastic Stack School Chair-11"H Seat, PK2 (2-YU-YCX-011-BLUE-GG)
- PACON STORAGE, PAPER, CNSTRCTN, 9X12 (PAC001310)
- ASHLEY PRODUCTIONS Steel Hand Bell, 4", PK6 (10050)
- LEARNING ADVANTAGE TickiT® Dual Power Timer, Set of 5 (9500)
- TOT MATE DoubleDoor Tall Cabinet Assembled (TM2264A.S2222)
- BOUNCYBANDS Antimicrobial Big Wiggle Seat Sensory Cushion, Blue 13in./33cm (MB33BUWS)
- Floortex Usa Llc Classroom Furniture