Shop All Decorative Rugs
Floortex Usa Llc
CraftTex® 9Mat Clear Floor Protector for Carpet - 38" x 39"
Mfr # CC111001009R
Zoro # G205990240
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex Usa Llc
- MFR # CC111001009R
- Zoro # G205990240
- UPC # 841776104314
- Country of Origin United Kingdom
- Category Decorative Rugs
Description
Crafttex 9mat clear floor protector for carpet - 38" x 39" crafttex 9mat is suitable for compact craft areas. Its unique nine-sided shape provides excellent floor coverage and protection. This mat is made from strong polycarbonate which will not crack, dent, discolor, curl or smell. Perfect for a child's room or small craft areas. This chair mat is recyclable, environmentally safe, free from pvc and toxic chemicals. Polycarbonate 9 sided mat to protect floors from messy craft activities. These mats are available for both carpeted and hard floors. features: craft mat to protect your carpet from spillages, dirt and damage caused by every day wear and tear as well as other activities nine-sided shape fits neatly in any craft area and helps protect the surface area of flooring on carpets easy glide surface to use with rolling/wheeled chairs perfect protector for under any craft table made from strong heavy duty polycarbonate plastic, which is heat resistant up to 212f environmentally safe. 100% recyclable. Child and pet safe. Greenguard certified. Manufactured using 25% renewable energy from wind and solar power, contains recycled material gripper back for use on low to medium pile carpets (up to 1/2"). Not suitable for hard floor applications. Product size - clear nonagon 38" x 39"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 4 Pack HERCULES Series 1000 lb. Rated Black Antimicrobial Vinyl Bariatric Medical Reception Chair (4-XU-DG-60442-660-1-BV-GG)
- EDUCATIONAL INSIGHTS Classroom Light Filters, Tranquil Blue, PK4 (1230)
- FLASH FURNITURE Rectangle Walnut Table, Glass Top, 35.25"X59", 35.25" W X 59" L X 29.25" H, Glass, Clear (SK-TC-5049-W-GG)
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 24" X 96" X 29", High Pressure Laminate Top (SP2496PX-07)
- SAFAVIEH Square Bohemian Amsterdam Area Rug, Ivory & Grey - 11 x 11 ft. (AMS108A-11SQ)
- DYNAMIC RUGS Eclipse Rectangular Rug- 3 Ft. 11 In. X 5 Ft. 7 In. (EC46632636575)
- SAFAVIEH 8 x 10 ft. Tucson Traditional Power Loomed Rectangle Rug; Pink & Beige (TSN144U-8)
- PALACEDESIGNS 7 x 9 ft. Floral Rectangle Area Rug - Light Grey (PA3094679)
- LIVABLISS Riley RLY-5022 Machine Crafted Area Rug (RLY5022-7101010)
- DEERLUX Transitional Living Room Area Rug with Nonslip Backing, Blue Medallion Pattern, 9 x12 ft Extra Large (QI003642.XL)
- RADICI USA INC Radici 3471-0021-GREY Pisa Rectangular Grey Contemporary Turkey Area Rug; 5 ft. 3 in. W x 7 ft. 3 in. H (3471/0021/GREY)
- Floortex Usa Llc Decorative Rugs