Floortex Usa Llc

9Mat Polycarbonate 9-Sided Gaming E-Sport Chair Mat for Hard Floors- 38" x 39"


product price: $101.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

9mat polycarbonate 9-sided gaming e-sport chair mat for hard floors- 38" x 39" ultra durable polycarbonate chair mats protect your flooring from damage and wear whilst you game. Ideal for use under both standard and caster based gaming chairs. Floortex mat provides hard wearing protection from rolling chair casters. Floortex polycarbonate mats are the ultimate protectors in comparison to traditional fabric gaming mats and also provide ergonomic benefits. An essential item to any hobbyist or professional gamer. This mat completes your pc desk setups for both home and e-sport gaming. features: tinted polycarbonate plastic mat for eye-catching and incredibly durable floor protection around your computer or office desk 9 sided design for compact but effective gliding space for caster based gaming chairs an essential for your pc setup and helps enhance your desk for the ultimate gaming experience polycarbonate will not crack, curl, discolor or smell. Lies flat and stays flat. Chair wheels will not sink into this mat under normal use available in both gripper back for stability on carpet and smooth back option for hard floor for a comfortable professional pc gaming environment smooth back finish suitable for use on hard floors and carpet tiles. Not suitable for use on carpets. Product size - 38" x 39"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.