Shop All Pet Waste Supplies
Floortex Usa
FloortexUSA FCCAGE89ER Polycarbonate Dog Crate Floor Protector For Small To Medium Size Crates
Mfr # FCCAGE89ER
Zoro # G003767198
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Floortex Usa
- MFR # FCCAGE89ER
- Zoro # G003767198
- UPC # 874951002426
- Country of Origin China
- Category Pet Waste Supplies
Description
Tex Anti-Microbial Pet Station Mats are for use around dog and cat bedding, food and water bowls and cat litters. These durable mats also protect floors from wear, tear and spillage while providing anti-microbial protection at the mat surface. The built-in active ingredient protects from microbial deterioration 24/7 and will not wear away, so it lasts for the life of the product. The smooth back works with hard floor applications. All Tex Pet Station mats are free of phthalates, tin, lead and cadmium.
Features- Color - Clear
- Material - Polycarbonate
- Durable polycarbonate puts protective layer between dog crate and flooring
- Smooth back for hard floors and low-pile carpets
- Easy to clean with soap and water; clear material allows the beauty of your flooring to shine through
- Tough polycarbonate; will not crack, curl, discolor or smell
- 35 x 47 in. for small to medium size crates up to 28 x 36 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter Shop Pack Fits Honda 17210-Ze3-505 17210-Ze3-010 (100-978)
- CORONA TOOLS Bow Rake Extended Reach (GT 3234)
- PINE MOUNTAIN Starter Logg Pine Sawdust Fire Starter , 4PK (514-158-814)
- TRUE TEMPER TrueTemper® 1603072 18" Ergonomic Poly Blade Combo Snow Shovel W/ Steel D-Grip Handle (1603072)
- FLOORTEX USA FloortexUSA FRDOGAB11150EV 48 x 60 in. Tex Anti-Microbial Pet Station Mat For Carpets (FRDOGAB11150EV)
- FLOORTEX USA FloortexUSA FRDOGAB1190EV 36 x 48 in. Anti-Microbial Pet Station Mat For Carpets (FRDOGAB1190EV)
- FLOORTEX USA FloortexUSA FRDOGAB12150EV 48 x 60 in. Anti-Microbial Pet Station Mat For Hard Floors (FRDOGAB12150EV)
- POOPY POUCH Pet Waste Bags, 13 gal., 1.5 mil (PP-13GAL-BAGS)
- TIDY CATS Purina Tidy Cats Cat Litter 8.5 lb (702322)
- PESTELL Easy Clean Clumping Cat Litter (02021)
- TIDY CATS Tidy Cats Instant Action 7023010785 Cat Litter, 35 lb Capacity, Gray/Tan (7023010712)
- Floortex Usa Pet Waste Supplies