Shop All Decorative Rugs
Floortex Usa
FloortexUSA FC121001009RBL Cleartex 9Mat Ultimat Polycarbonate Cobalt Blue Chairmat For Hard Floor & Carpet Tiles
Mfr # FC121001009RBL
Zoro # G403767132
product price: $85.65
/ea
Free Shipping & Returns
$85.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex Usa
- MFR # FC121001009RBL
- Zoro # G403767132
- UPC # 874951002952
- Country of Origin China
- Category Decorative Rugs
Description
Cleartex Ultimate Polycarbonate by Floortex provides the ultimate in quality, clarity and durability. Cleartex Ultimate provide ergonomic benefits for the chair user by providing easy glide movement and reduced leg fatigue. No cracking, curling, dimpling, yellowing or smelling. Environmentally safe, these mats are PVC free and free of toxic chemicals. Floortex polycarbonate mats can be used right away; unlike PVC, there is no need to wait for the product to lie flat.
Features- Color - Cobalt Blue
- Material - Polycarbonate
- PVC free
- 9 Sided chair mat protects floors from wear and Will not crack, curl, discolor or smell
- Designed for maximum glide area efficiency and optimal space utilization
- Eye catching cerise blue tinted finish
- Gripper back ensures stability on low to medium pile carpets up to 1/2 in.
- Mat size - 38 x 39 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, vinyl, White, 108 in W, 72 in L (4EEY3)
- DURHAM MFG Vertical Con-tur Literature Rack, 11 pockets, gray (402-95)
- BAXTON STUDIO Alice Modern Queen Anne Style Antique Gold Finished Accent Wall Mirror (150-8892)
- FLASH FURNITURE Restaurant Chair, 24" L 28-1/2" H, Integrated (TLH-017C-GG)
- FLOORTEX USA FloortexUSA FCA21624BK 16 x 24 in. AFS-TEX System 2000 Anti-Fatigue Mat; Midnight Black (FCA21624BK)
- FLOORTEX USA FloortexUSA FCA21624GY 16 x 24 in. AFS-TEX System 2000 Anti-Fatigue Mat; Slate Gray (FCA21624GY)
- FLOORTEX USA FloortexUSA FCA22032GY 20 x 32 in. AFS-TEX System 2000 Anti-Fatigue Mat; Slate Gray (FCA22032GY)
- FLOORTEX USA FloortexUSA FC121001009R Cleartex 9Mat Ultimat Polycarbonate Chairmat For Hard Floor & Carpet Tiles (FC121001009R)
- SAFAVIEH Sofia Power Loomed Accent RugsBlue & Beige 2 x 3 ft. (SOF378C-2)
- SAFAVIEH Porcello Power Loomed Rectangle Area Rug Light Grey & Yellow - 6 x 9 ft. (PRL7737C-6)
- LIVABLISS Pisa PSS-2310 Machine Crafted Area Rug (PSS2310-71010)
- Floortex Usa Decorative Rugs