Shop All Anti-Fatigue Mats
Floortex Usa
Floortex Crafttex Standing Comfort Mat 7/8in Thick 20in x 32in Gray
Mfr # CC2032GRY
Zoro # G808416253
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex Usa
- MFR # CC2032GRY
- Zoro # G808416253
- UPC # 841776104468
- Country of Origin China
- Category Anti-Fatigue Mats
Description
Floortex gray standing comfort mat - 20 x 32 when your kitchen activity means standing for long periods of time, improve your personal comfort with a luxury kitchen anti-fatigue mat. The floortex standing comfort mat's deep and supportive structure reduces fatigue when standing for long periods of time. Its soft cover is easy to clean. Use this comfort mat in studios, workshops and kitchens to improve your comfort. Suitable for carpet, rugs and hard floor. features: deep and padded mat structure relieves pressure to improve comfort when standing for long periods anti-slip base will not slip or travel on your floor; the mats beveled edges and rounded corners help reduce risk of tripping use in your classroom, studio or kitchen to improve comfort wherever you stand this classic cushioned comfort mat looks great in any environment. Available in a variety of colors helps to relieve pressure to give you superior support in your kitchen, laundry room, office, or other high-trafficked areas an anti-microbial additive helps protect the mat surface from microbial deterioration 24/7. Size : 20 x 32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX X-Back Jacket, Unisex, S, Yellow (LUX-350-B2X-YS)
- HY-KO 3.5In Gold Aluminum Number 0, 10PK (B00207)
- NMC Exit (With Left Arrow), 10X14, Rigid Plastic (MELRB)
- BRADY Ribbon Cartridge, 290 ft. L, Black, PK2 (52042)
- PERFORMANCE TOOL Anti-Fatigue Grip Mat Roll - Large (W88981)
- GENUINE JOE Genuine Joe Anti-Fatigue Mat, 36" L x 9/16" Thick (GJO70363)
- STEPHAN ROBERTS HOME Stephan Roberts Home 39N-PAF110-10 20 x 39 in. Premium Kitchen Anti-Fatigue Mat - Lemons (39N-PAF110-10)
- NOTRAX 3 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0523BL)
- WEARWELL 8 ft. L x PVC, 3/8" Thick (475.38X3X8UNSBK)
- APACHE MILLS 60 ft. L x Vinyl Foam, 3/8" Thick (1926309033X60)
- NOTCH EQUIPMENT NOTCH Yard Armor Outrigger Pad 18in (39959)
- Floortex Usa Floor Mats