Shop All Anti-Fatigue Mats
Floortex Usa
AFS-TEX 5000X Active Anti Fatigue Mat 26in x 36in Black
Mfr # FCA5XBK2535
Zoro # G708416261
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Floortex Usa
- MFR # FCA5XBK2535
- Zoro # G708416261
- UPC # 841776101771
- Country of Origin China
- Category Anti-Fatigue Mats
Description
Afs-tex 5000x black active anti-fatigue mat - 26in x 36in afs-tex active anti-fatigue mats are designed to provide the ultimate standing surfaces combining prolonged comfort and effective body support. Reduces the strain on feet, legs knees & back joints that can be caused through prolonged standing. The afs-tex 5000x provides a contoured, non-linear ergonomic surface specifically designed for use with standing and height adjustable desks. Contains anti-microbial content to protect the mat surface from microbial deterioration. Effective 24/7 for the life of the product. Anti-slip base for stability. Non-toxic and phthalate free. Ideal for office or home use. Manufacturers 10 year limited warranty. 26in x 36in. Midnight black. features: the contoured, non-linear surface encourages regular movement and the changes in standing positions which significantly reduces fatigue raised ergonomic surround feature allows further rocking or stretching of feet and ankles. Such activity stimulates blood flow and increase the body's metabolism which can reduce fatigue ergo bar and rear recess enable ankle flex exercise for added stimulation. The facility also enables easy mat positioning. Leather effect pvc cover for added durability built-in anti-microbial formulation protects from microbial deterioration, this will not wear away or wash off, works 24/7 for the life of the product designed specifically for use with standing or height adjustable desks. Fine polyester cover for added tactile comfort and durability premium plus gauge 2in polyurethane construction guaranteed not to lose body support over time. Anti-slip base for maximum stability in use. Manufacturers 10 year limited warranty. 26in x 36in. Midnight black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (11-727)
- BDG Seamless Knit HPPE Cut Resistant HiViz Yellow Impact Prote, Shrink Wrapped, Size L (9) (99-1-9790-9-K)
- AMEREX Fire Extinguisher, 5B:C, Carbon Dioxide, 5 lb (27774)
- CROSSFIRE Safety Glasses, Wraparound Clear Polycarbonate Lens, Scratch-Resistant, (554 AF)
- WEARWELL 44 ft. L x PVC, 1/4" Thick (701.14X4X44BK)
- NOTRAX 12 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479S0312YB)
- NOTRAX 18 ft. L x PVC Foam, 1/2" Thick (419S0218BY)
- WEARWELL 10 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X4X10GY)
- SHOPSOL Anti-Fatigue Supreme Pro Mat, 3"x2", Gray (1010672)
- NOTRAX 5 ft. L x Vinyl; Vinyl Foam, 1" Thick (6ENL3)
- GUARDIAN FLOOR PROTECTION 36" L x Polypropylene, 0.38" Thick (24020302)
- Floortex Usa Anti-Fatigue Mats