Shop All Chair Mats
Floortex
Ultimat Polycarbonate Chair Mat, Low/Medium Pile Carpet, 48x53, Clear
Mfr # ER1113423ER
Zoro # G7733894
product price: $144.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$144.99
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type Low/Medium Pile Carpets up to 0.5" Thick
- Color Clear
- Thickness 0.09"
- Material Original Floortex Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # ER1113423ER
- Zoro # G7733894
- UPC # 874951001368
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Size | No Lip |
Width | 48" |
Length | 53" |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | Low/Medium Pile Carpets up to 0.5" Thick |
Color | Clear |
Thickness | 0.09" |
Material | Original Floortex Polycarbonate |
Standards | GREENGUARD Certified; GREENGUARD Gold Certifed |
Weight | 12.35 lbs |
Application | Low/Medium Pile Carpets up to 0.5" |
Capacity | 250 lbs |
Backing | Gripper |
Mat Backing Material | Original Floortex Polycarbonate |
Green Certification or Other Recognition | GREENGUARD Certified; GREENGUARD Gold Certified |
Description
Floortex® Cleartex Ultimat Polycarbonate Chair Mat for Low/Medium Pile Carpet, 48 x 53, Clear
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 123 CREATIONS 123 Creations CB047RD-5.5 Inch Harlequin - Red Hand Painted Tassel (CB047RD-5.5)
- NUDELL EZ Mount Plastic Wall Frame, Black (NUD11800)
- SAUDER Barrister Lane L-Desk Sao A2 , Two drawers feature metal runners and safety stops (418270)
- OFFICESOURCE Merak Collection Executive Mid Back with Chrome Frame (1505VGR)
- FLOORTEX Chair Mat 47"x30", Rectangular Shape, Clear, for Carpet (FC11197523ER)
- FLOORTEX Chair Mat 47"x35", Rectangular Shape, Clear, for Hard Floor (FC128919ER)
- FLOORTEX Chair Mat for Hard Floor, Rectangular Wit (FR124553HLBV)
- FLOORTEX CHAIRMAT, PC, XXL, 60X60 (FLR1215015019ER)
- FLOORTEX Unomat Anti-Slip Chair Mat for Hard Floors/Flat Pile Carpets, 60 x 48 (EC1215020ERA)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Carpet (PF1115225EV)
- DEFLECTO Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (CM14113)
- Floortex Chair Mats