Shop All Bacteria & Dust Control Mats
Floortex
Tex Anti-microbial Pet Mat, 20"x36"
Mfr # FRPET5191EV1
Zoro # G0055653
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Color Fresh Mist
- Material PVC/Vinyl
- Overall Width 36 in
- Overall Length 20 in
- Mat Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FRPET5191EV1
- Zoro # G0055653
- UPC # 874951004956
- Country of Origin United Kingdom
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 36 in |
Overall Length | 20 in |
Details
Item | Floor Mat |
Mat Color | Fresh Mist |
Material | PVC/Vinyl |
Mat Thickness | 0.04 in |
Description
Tex Anti-microbial Pet Mat,20"x36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), Yellow (H-802SFR-UV)
- TINGLEY RUBBER Tingley Boot Saver Disposable Latex Shoe Covers X-Large Blue, 100PK (WPL1010-XL-BL)
- CAROLINA SHOE Size 7 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- AZAR DISPLAYS Curved Magnetic Acrylic Sign Holder 11"W X 8.5"H, PK2 (252932)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 18x36" Tacky T, PK4 (TT-1836-34B)
- CONDOR Tacky Mat, Clear, 24 x 36 In, PK4 (6GRA3)
- CONDOR Blue Disposable Tacky Mat 24" W x 36" L, Mat Length: 3 ft (6GPZ9)
- ZORO SELECT Tacky Mat, Blue, 24 x 36 In, PK4 (5KDD5)
- ZORO SELECT Tacky Mat, White, 24 x 45 In, PK4 (2UYC6)
- ZORO SELECT Tacky Mat, Blue, 24 x 45 In, PK4 (5KDD3)
- ENVIROTACK&TRADE EnviroTack 18x36 30-Layer White Disposable Adhesive Mat (PM 1836 34 W)
- Floortex Floor Mats