Shop All Dry Erase Boards
Floortex
Steel Dry Erase Board 24"x18", Oak Frame
Mfr # FCVLM2418W
Zoro # G0055881
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 18 in
- Board Material Lacquered Steel
- Board Color White
- Board Frame Material Lacquered Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FCVLM2418W
- Zoro # G0055881
- Country of Origin Poland
- Category Dry Erase Boards
Dimensions
Width | 24 in |
Height | 18 in |
Dry Erase Width | 24 in |
Depth | 0.7 in |
Details
Item | Board |
Board Material | Lacquered Steel |
Board Color | White |
Board Frame Material | Lacquered Steel |
Includes | Board Only |
Application | Ideal for Use in the Home or Office |
Description
Viztex Steel Erase Board,24 In.x18 In.,Oak Frm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Plastic Carrying Case for 63331 (63338)
- AVERY DENNISON 3" Slant Ring Binder 11 x 17" (77711)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Yellow, (PFXSER1YEL)
- DYKEM Paint Marker, Medium Tip, Green Color Family, Ink (91108)
- BEST-RITE 48"x96" Magnetic Steel Whiteboard, Silver Frame (219AH)
- U BRANDS Black Glass Dry Erase Board, 96 x 47 (3015U00-01)
- MAGNA VISUAL 24"x36" Melamine Calendar Planning Board, White/Blue (WO-05)
- MAGNA VISUAL 36" x 48" Melamine Dry Erase Board (EMB-3648)
- CHARLES LEONARD Magnetic Dry Erase Board, 17in x 23in, w/Marker + Magnets, Gray Frame (35375)
- QUARTET 48"x72" Reversible Melamine Whiteboard, Steel Frame (3640TE)
- ZORO SELECT Dry Erase Board, Magnetic, Wall Mounted (492P18)
- Floortex Dry Erase Boards