Shop All Dry Erase Boards
Floortex
Steel Dry Erase Board 24"x18", Aluminum Frame
Mfr # FCVLM2418A
Zoro # G0055857
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 18 in
- Size 18 in x 24 in
- Dry Erase Width 24 in
- Board Material Lacquered Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FCVLM2418A
- Zoro # G0055857
- UPC # 874951001566
- Country of Origin Poland
- Category Dry Erase Boards
Dimensions
Width | 24 in |
Height | 18 in |
Size | 18 in x 24 in |
Dry Erase Width | 24 in |
Depth | 0.5 in |
Details
Item | Board & Marker Tray |
Board Material | Lacquered Steel |
Board Color | White |
Board Frame Material | Lacquered Steel |
Includes | Board & Marker Tray Only |
Application | Ideal for Use in the Home or Office |
Description
Viztex Steel Erase Board,24"x18",Al. Frm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKNIKA STRAPPING SYSTEMS Steel Strap Cutter, 3/8" to 3/4" (H-100)
- ZORO SELECT Multi-Depth Corrugated Boxes, 24" x 24" x 12", Kraft (49K003)
- FLIPSIDE Cork Roll, 4ft x 8ft, 3mm Thick (38001)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Standard Metal Clip, Blue, 12PK (45112)
- QUARTET Nano Magnetic Whiteboard, 3'x2', SR Aluminum Frame (QRTNA3624F)
- OFFICEMATE 12-7/8"x15-7/8" Magnetic Dry Erase Board, Gray (29202)
- GHENT 48"x96" Magnetic Porcelain Dry Erase Sliding Board, Matte (HSM2-48)
- U BRANDS Magnetic Dry Erase Board w/Decor Frame, 30 x 20, White Surface/Frame (2071U00-01)
- GHENT 36-1/2"x48-1/2" Steel Dry Erase Grid Board, Gloss (GRPM222G-34)
- U BRANDS UBrands UBR Glass Dry Erase Marker (2913U0012)
- LORELL Laminate Dry Erase Board, Aluminum Frame (LLR55651)
- Floortex Dry Erase Boards