Shop All Childrens Rugs
Floortex
Sploshmat PVC HF, 40"x40", Caribbean Blue
Mfr # FC124040PBV
Zoro # G0055638
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material PVC/Vinyl
- Length (In.) 40 in
- Width (In.) 40 in
- Includes Floor Mat Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FC124040PBV
- Zoro # G0055638
- UPC # 874951002495
- Country of Origin United Kingdom
- Category Childrens Rugs
Dimensions
Length (In.) | 40 in |
Width (In.) | 40 in |
Details
Item | Floor Mat |
Color | Blue |
Material | PVC/Vinyl |
Includes | Floor Mat Only |
For Use With | Hard Floors |
Thickness | 0.08 in |
Capacity | 180 lbs |
Application | Floor Protection For The Kitchen, Used Under Any Highchair or Any Chair At The Dinner Table or Around The House; Used Under Potties During Toilet Training |
Description
Sploshmat PVC HF,40"x40",Caribbean Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J564)
- REGISTRY Alarm Clock, , Black (T-1949)
- RAYMOND PRODUCTS Stacked Chair Dolly (500****)
- LUXOR Charging Cart, Steel, Cap. 18, 25" W (LLTP18-B)
- FLOORTEX Sploshmat PVC HF, 40"x40", Volcanic Red (FC124040PRV)
- WALL-TO-WALL Shape/Number Squares - Set of 20 (WA2547392)
- SAFAVIEH 2 x 3 ft. Accent Novelty Kids Ivory and Multicolor Hand Tufted Rug (SFK389A-2)
- CARPETS FOR KIDS Carpets for Kids 18724 Animal Sounds Nature Rug (18724)
- SAFAVIEH 6 x 9 ft. Medium Rectangle Novelty Kids Multicolor Hand Tufted Rug (SFK753A-6)
- CARPETS FOR KIDS Carpets For Kids 7008 Learning Blocks 8.25 ft. x 11.67 ft. Oval Carpet (7008)
- EARTH EDGE Earth Edge EE000827 Child Camping Mat (EE000827)
- Floortex Childrens Rugs