Shop All Childrens Rugs
Floortex
Sploshmat for Carpets, 40"x40", Red
Mfr # FC114040PRV
Zoro # G0055732
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material PVC/Vinyl
- Length (In.) 40 in
- Width (In.) 40 in
- Includes Floor Mat Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FC114040PRV
- Zoro # G0055732
- UPC # 874951004697
- Country of Origin United Kingdom
- Category Childrens Rugs
Dimensions
Length (In.) | 40 in |
Width (In.) | 40 in |
Details
Item | Floor Mat |
Color | Red |
Material | PVC/Vinyl |
Includes | Floor Mat Only |
Thickness | 0.09 in |
For Use With | Carpets |
Application | Floor Protection For The Kitchen, Used Under Any Highchair or Any Chair At The Dinner Table or Around The House; Used Under Potties During Toilet Training |
Capacity | 180 lb |
Description
Sploshmat for Carpets,40"x40",Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Pablo Esteban 'Palm Trees With Rectangles' Canvas Art, 18x24 (ALI46182-C1824GG)
- LORELL Plastic Arms/Back Nesting Chair, PK2 (41847)
- PROSOURCE Leg Tip Rubber 7/8 Inch Black (FE-50635-PS)
- BESTAR L Shaped Desk, 62.9" D, 71.1" W, 70.1" H, Deep Gray/Black, Melamine (110886-32)
- FLOORTEX Sploshmat PVC HF, 40"x40", Volcanic Red (FC124040PRV)
- WALL-TO-WALL 4 x 6 ft. Rectangle Peaceful Spaces Leaf Rug (WA2547382)
- CARPETS FOR KIDS Carpets For Kids 7000 Learning Blocks 5.83 ft. x 8.33 ft. Rectangle Carpet (7000)
- SAFAVIEH 2 x 3 ft. Accent Novelty Kids Pink and Multicolor Hand Tufted Rug (SFK317A-2)
- CARPETS FOR KIDS Learning Blocks Nature Rug (37701)
- WALL-TO-WALL Shape/Number Squares - Set of 20 (WA2547392)
- WALL-TO-WALL Mt. St. Helens Solids 8.33 ft. x 12 ft. Rectangle Carpet - Marine Blue (WA54064)
- Floortex Childrens Rugs