Shop All Childrens Rugs
Floortex
Sploshmat for Carpets, 40"x40", Blue
Mfr # FC114040PBV
Zoro # G0055769
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material PVC/Vinyl
- Length (In.) 40 in
- Width (In.) 40 in
- Includes Floor Mat Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FC114040PBV
- Zoro # G0055769
- UPC # 874951000590
- Country of Origin United Kingdom
- Category Childrens Rugs
Dimensions
Length (In.) | 40 in |
Width (In.) | 40 in |
Details
Item | Floor Mat |
Color | Blue |
Material | PVC/Vinyl |
Includes | Floor Mat Only |
For Use With | Carpets |
Thickness | 0.09 in |
Application | Floor Protection For The Kitchen, Used Under Any Highchair or Any Chair At The Dinner Table or Around The House; Used Under Potties During Toilet Training |
Capacity | 180 lb |
Description
Sploshmat for Carpets,40"x40",Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLIDAY TRIMS Silver Ornament Hooks Indoor Christmas Decor (3927000)
- FLASH FURNITURE Contemporary Chair, Fabric, 18" to 21-1/2" Height, Adjustable Arms, Black (BT-6191H-BK-GG)
- CONNEXION Executive Desk, 29.8" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine (93400-1159)
- FLASH FURNITURE HERCULES Series Heavy Duty Black Vinyl Stack Chair with Arms (4-XU-60154-BK-VYL-GG)
- FLOORTEX Sploshmat PVC HF, 40"x40", Volcanic Red (FC124040PRV)
- CARPETS FOR KIDS Radiating Alphabet Seating Circles Carpet, Natural - 7 ft. 6 in. x 12 ft. (1598452)
- FLAGSHIP CARPETS Flagship Carpets FE116-85A 6 ft. Simple Shapes Rug - Round (FE116-85A)
- FLAGSHIP CARPETS Flagship Carpets CE420- 73W Round Cutie Train Nursery School Rug; 5 ft. (CE420- 73W)
- DEERLUX 6 ft. Social Distancing Colorful Kids Classroom Seating Area Rug, Starry Sky Design, 8 x 15 ft XL (QI003864.XL)
- FLAGSHIP CARPETS Flagship Carpets CE485-16W 3 x 5 Explore Through Reading Rug - Rectangle (CE485-16W)
- CARPETS FOR KIDS Carpets for Kids 96.98 Kids Value Rug - Circletime Early Learning (96.98)
- Floortex Childrens Rugs