Shop All Dry Erase Boards
Floortex
Porcelain Board 36"x24", Aluminum Frame
Mfr # FCVPM3624A
Zoro # G0055863
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Height 24 in
- Board Material Porcelain
- Board Color White
- Board Frame Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FCVPM3624A
- Zoro # G0055863
- UPC # 874951004321
- Country of Origin Poland
- Category Dry Erase Boards
Dimensions
Width | 36 in |
Height | 24 in |
Dry Erase Width | 36 in |
Depth | 0.5 in |
Details
Item | Board & Marker Tray |
Board Material | Porcelain |
Board Color | White |
Board Frame Material | Porcelain |
Includes | Board & Marker Tray Only |
Application | Ideal for Use in the Home or Office |
Description
Viztex Porcelain Board,36"x24",Al. Frm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Revolution NeverTear, 5 mil, 8.5 x 11, Smooth White, PK500 (3R20172)
- TOPS 8-1/2 x 14" Ruled Perforated Pad, Pk12 (TOP7572)
- IDEAL Shredder, 2503, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0302H)
- C-LINE PRODUCTS Poly XL Reusable Envelope w Hook and Loop Closure, Fashion Circle Series Set of 36 Files, 36PK (56612-DS)
- MASTERVISION 80"x76" Steel Dry Erase Board, Aluminum Frame (QR5507)
- MASTERVISION 37-51/64"x50-13/64" Magnetic Steel Whiteboard, Aluminum Frame (GA05105830)
- MASTERVISION Combination Board, Dry-Erase/Cork, 36"Wx48"Lx1/2"H, Multi (BVCXA0502170)
- MASTERVISION 48"x96" Magnetic Dry Erase Board (CR1520790)
- GHENT 72-1/8"x 53.25" Reversible Whiteboard, Wood Frame (RMM34)
- LUXOR Reversible Magnetic Mobile 72x40 Whiteboard/ Whiteboard (MB7240WW)
- QUARTET 24"x36" Glass Dry Erase Board (G3624F)
- Floortex Dry Erase Boards